Sanding Belt Assortment, 4 in W, 24 in W, 3 Each of 60/80/120/150/240/400 Grit, Aluminum Oxide, 18PK
- Mfr # 110008N
- Zoro # G615958410
Key Features
Specifications
Product Information
- MFR #
- 110008N
- Zoro #
- G615958410
- UPC #
- 843441150206
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 4 in
Details
- Abrasive Material
- Aluminum Oxide
- Color
- Brown
Description
Introducing the 4" x 24" Aluminum Oxide Sanding Belt Set in 6 Popularly Used Grits by POWERTEC. This premium assortment pack of 18 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. From 80 grit to 400 grits, this comprehensive selection of popular grit sizes allows you to sand through all the stages of your project, from coarse to fine polishing. Made with open coat Aluminum Oxide A/O grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether you're a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to 4x 24 belt sander models, including: Craftsman, Wen, Ridgid, Porter-Cable, Black+Decker, Makita, Bosch, Triton, Hitachi, Metabo, Ridgid, Wen, Skil, and more!
- USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
- PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
- CRAFTSMANSHIP: These 4"x24" sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
- GRIT: Available in a wide range of uniformed grit - 3 each of 60/ 80-/120/ 150/ 240/ 400-Grit
- COMPATIBILITY: WEN 6524 Oscillating Belt and Spindle Sander, Makita 9403/ 9404 Belt Sander, Ridgid EB4424 Sander, Triton T41200BS Belt Sander
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.