Sanding Belt, 1 in W, 30 in L, 80 Grit, Aluminum Oxide, 10PK

  • Mfr # 111290N

  • Zoro # G915958424


product price: $11.59
/pk 10, $1.16/ea

Key Features

Abrasive Material
Aluminum Oxide
Length
30 in
Width
1 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111290N
Zoro #
G915958424
UPC #
843441150640
Country of Origin
China

Dimensions

Length
30 in
Width
1 in

Details

Abrasive Material
Aluminum Oxide
Color
Brown

Description

Introducing the 1" x 30" 80 Grit Aluminum Oxide Sanding Belt Set by POWERTEC. This premium assortment pack of 10 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. Made with open coat Aluminum Oxide A/O grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether you're a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to belt disc sanders, including: POWERTEC, Craftsman, Rockwell, Jet, Rikon, Wen, Grizzly, Shop Fox, Harbor Freight, and more!


  • USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 1"x30" sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • GRIT: Available in a wide range of uniformed grit – 40/ 60/ 80/ 120/ 180/ 240/ 320/ 400-Grit
  • COMPATIBILITY: POWERTEC BD1502, WEN 6515T Belt Disc Sander, Bucktool Bench Belt Disc Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.