Sanding Belt, 3/4 in W, 12 in L, 4 Each of 80/120/240/400/1000/1200 Grits, Zirconia Alumina, 24PK
Mfr # 46001N
Zoro # G415958412
Key Features
Specifications
Product Information
Dimensions
Details
Description
Introducing the 24 Pc Knife Sharpener Sanding Belts Set by POWERTEC. This versatile collection of sanding belts was designed and put together to help you transform your dull, lifeless cutting edges to razor-sharp cutting tools. Precision engineered to perfection, they possess dual directional tape joints to deliver smooth transitional finishes, no matter the application. They possess anti-clogging compounds to resist loading up and are made with industrial grade bonding for long-term usage and durability- helping eliminate constant sander belt replacement. This tool & knife sharpening system is more than just a random mix of premium grade knife sharpening belt sanders. We've put together this collection with a unique combo of grit and design, and material suited to tackle a wide assortment of applications. In addition to sharpening edges, you can use these sanding belts for multi-stage tool restoration projects, shaping and polishing. *Package Includes with Material: 4 pcs 80 Grits Belts Zirconia, 4 pcs 120 Grits Belts Zirconia, 4 pcs 240 Grits Belts Alumina, 4 pcs 400 Grits Belts Alumina, 4 pcs 1000 Grits Belts Silicon Carbide, 4 pcs 1200 Grits Belts Silicon Carbide
- INCLUDES: (24pk) 3/4" x 12" Sanding Belts for knife sharpening
- GRIT: 80 grit (medium) commonly used for shaping, 120 grit (fine) for final sanding, 240 and 400 grit (very fine) for polishing, 1000 and 1200 grit (ultra fine) for thick finishes
- FEATURES: These knife sharpening belt sanders are designed with dual directional tape joints for seamless and smooth transitions, plus they have anti-clogging compounds for load-resistance and industrial grade bonding for long-term durability
- PREMIUM QUALITY: Each sanding belt roll is made with the highest quality craftsmanship, and manufactured with a distinct material (zirconia, alumina, silicon carbide) to support its grit type and job role
- COMPATIBILITY: Only compatible with the Ken Onion edition work sharp knife and tool sharpener (WSKTS-KO)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.