Sanding Belt, 4in W, 36in L, A/O, 10 Each of 80/120 Grit, 20PK & 10PK 6in PSA Sanding Disc, 80 Grit
- Mfr # 110291N
- Zoro # G616222145
Key Features
Specifications
Product Information
- MFR #
- 110291N
- Zoro #
- G616222145
- UPC #
- 843441152354
- Country of Origin
- China
Details
- Abrasive Material
- Aluminum Oxide
- Color
- Brown
Description
Introducing the 4 x 36Inch Aluminum Oxide Sanding Belt by POWERTEC This premium pack of 20 was designed to provide you with a cost effective set of long lasting and high performance sanding belts. Made with open coat Aluminum Oxide, A/O, grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether youftre a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to sanders, including: POWERTEC, Craftsman, Rockwell, Jet, Rikon, Wen, Ryobi, Grizzly, Shop Fox, Delta, Skil, Porter Cable, Harbor Freight, and more! POWERTEC Aluminum Oxide Sanding Discs offer fast, efficient, sharp and uniform cutting for sanding jobs that require tear resistant material and durability. These industrial-strength sanding accessories are constructed of premium aluminum oxide grain, and backed with the highest-quality pressure-sensitive adhesive. A terrific value, you will be thrilled with the results you achieve with these sturdy, dependable and effective sanding discs.
- INCLUDES: (20) 4 x 36 Inch Sanding Belts | 80, 120 Grit, (10) 6 Inch PSA Sanding Discs, 80 Grit
- USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
- PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
- CRAFTSMANSHIP: These 4 x 36 Inch sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
- GRIT: Available in a wide range of uniformed grit - 40/ 60/ 80 / 100/ 120/ 150/ 180/ 240/ 320/ 400 Grit
- COMPATIBILITY: POWERTEC BD4600 Belt and Disc Sander, WEN 6502T Belt and Disc Sander, Woodskil Belt and Disc Sander, BUCKTOOL BD4802/ BD4603/ BD4801 Belt and Disc Sander
- FUNCTION for PSA Sanding Discs: Premium aluminum oxide disc designed for high quality sanding action, high precision cuts, uniform finishes and most importantly – professional looking results. Perfect for working with wood, non-ferrous metals, plastic, fiberglass and more
- GRIT TYPE for PSA Sanding Discs: Medium 80 grit - Removing Tiny Imperfections
- FEATURES for PSA Sanding Discs: E-Xtra strength C-weight paper (ideal for hand sanding and portable sanders), pressure sensitive self adhesive backing with resin on resin bond for moisture and optimal heat resistance, along with exceptional grain retention for long-term use (For Wen, BUCKTOOL, POWERTEC BD4600, Grizzly 4x36 Belt Sander)
- MULTI-FUNCTIONAL for PSA Sanding Discs: This exclusive collection of sanding disc covers a wide range of applications, including auto body, paint polishing, rust removal, furniture restoration, cabinet building and other woodworking projects
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.