Sanding Belt Assortment, 1/2 in W, 18 in L, 10 each of 40/80/120/180/240 Grits, Aluminum Oxide, 50PK
- Mfr # 40182-1N
- Zoro # G115958439
Key Features
Specifications
Details
- MFR #
- 40182-1N
- Zoro #
- G115958439
- UPC #
- 843441150039
- Country of Origin
- China
- Abrasive Material
- Aluminum Oxide
- Color
- Brown
Dimensions
- Length
- 18 in
- Width
- 1/2 in
Description
Introducing the 1/2" x 18" Aluminum Oxide Sanding Belt Set in 5 Popularly Used Grits by POWERTEC. This premium assortment pack of 50 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a wide range of grits. From 40 grit to 240 grits, this comprehensive selection of grit sizes specifically allows you to sand through all the stages of your project, from coarse to fine polishing. Made with open coat Aluminum Oxide A/O grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether you're a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to air file sanders & other mini belt sanders that utilize this a 1/2x18 sanding belt, including:Wen, Eastwood, Astro and more!
- INCLUDES: 1/2 x 18 sanding belts (50 pack)
- GRIT: Available in a wide range of uniformed grit - 10 each of 40/ 80/ 120/ 180/ 240-Grit
- APPLICATIONS: This versatile sanding belt is ideal for wood, metal, plastic, composite and painted surfaces
- DESIGN: Made with premium open coat aluminum oxide sandpaper for tough cutting edges, exceptional durability and resistance to clogging or loading, Plus it is butt-tape jointed for dual way sanding
- COMPATIBILITY: A great replacement sander belt that works with most 1/2" X 18" Belt sanders, including the WEN 6307 variable speed detailing file sander, Astro 3037 air belt sander, Ryobi PSD101B Belt Sander, Ingersoll 360-418 Air Belt Sander
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.