Sanding Belt Assortment, 3 in. W, 18 in. L, 5 Each of 40/60/80/120 Grits, Aluminum Oxide, 20PK
- Mfr # 110802N
- Zoro # G615958465
Key Features
Specifications
Product Information
- MFR #
- 110802N
- Zoro #
- G615958465
- UPC #
- 843441149873
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 3 in
Details
- Abrasive Material
- Aluminum Oxide
- Color
- Brown
Description
Introducing the 3" x 18" Aluminum Oxide Sanding Belt Set in 4 Popularly Used Grits by POWERTEC. This premium assortment pack of 20 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. From 40 grit to 120 grits, this comprehensive selection of popular grit sizes specifically allows you to sand through all the extra coarse and coarse stages of your projects. Made with open coat Aluminum Oxide A/O grain, they act as a multi-purpose tool best used for potent grinding, material removal, shaping, de-burring, stripping, resurfacing and wood sanding, in many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether you're a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to sanders, including: Craftsman, Makita, Skil, Wen, Ridgid, Porter-Cable, Black+Decker, Bosch, Triton, Hitachi, Metabo, and more!
- USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty coarse grinding, stripping, shaping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
- PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
- CRAFTSMANSHIP: These 3"x18" sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
- GRIT: Available in a wide range of uniformed grit - 5 each of 40/ 60-/80/ 120-Grit
- COMPATIBLE WITH: Skil 7510-01 Belt Sander, WITLIGHT DW-BS Cordless Belt Sander
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.