Sanding Belt Assortment, 3 in. W, 21 in. L, 5 Each of 40/80/120/240 Grits, Aluminum Oxide, 20PK
- Mfr # 11043-2N
- Zoro # G215958438
Key Features
Specifications
Details
- MFR #
- 11043-2N
- Zoro #
- G215958438
- UPC #
- 843441149866
- Country of Origin
- China
- Abrasive Material
- Aluminum Oxide
- Color
- Brown
Dimensions
- Length
- 21 in
- Width
- 3 in
Description
Introducing the 3" x 21" 80 Grit Aluminum Oxide Sanding Belt by POWERTEC.This premium pack of 20 was designed to provide you with a cost effective set of long lasting and high performance sanding belts. Made with open coat Aluminum Oxide A/O grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results.Whether you're a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to sanders, including: Craftsman, Makita, Skil, Wen, Ridgid, Porter-Cable, Black+Decker, Bosch, Triton, Hitachi, Metabo, and more!
- USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
- PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
- CRAFTSMANSHIP: These 3"x21" sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
- GRIT: Available in a wide range of uniformed grit - 5 Each of 40/ 80/ 120/ 240-Grits
- COMPATIBLE WITH: DEWALT DCW220B Belt Sander, WEN 6321 Corded Belt Sander, CRAFTSMAN CMEW213 Belt Sander, Jellas BS750-SD Belt Sander, Makita 9903 Belt Sander
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.