Sanding Belt Assortment, 4in W, 24in L, Aluminum Oxide, 18PK & Abrasive Cleaning Stick

  • Mfr # 110012N

  • Zoro # G416222154


product price: $25.99
/ea

Key Features

Color
Multi color
Abrasive Material
Aluminum Oxide, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110012N
Zoro #
G416222154
UPC #
843441138440
Country of Origin
China

Details

Color
Multi color
Abrasive Material
Aluminum Oxide, Rubber

Description

Introducing the 4 x 24in Aluminum Oxide Sanding Belt by POWERTEC This premium pack was designed to provide you with a cost effective set of long lasting and high performance sanding belts. Made with open coat Aluminum Oxide, A/O, grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether youftre a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to sanders, including: POWERTEC, Craftsman, Rockwell, Jet, Rikon, Wen, Ryobi, Grizzly, Shop Fox, Delta, Skil, Porter Cable, Harbor Freight, and more. Introducing the Sanding Abrasive Cleaning Stick by POWERTEC The POWERTEC 71002 Sanding Abrasive Cleaning Stick is designed to remove dust, debris, gum and other residue - bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. Itfts the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications.


  • INCLUDES: (1PK) Abrasive Cleaning Stick 8-1/2" x 1-1/2 " x 1-1/2" Large Size & (18PK) 3 Each - 60/ 80/ 120/ 150/ 240/ 400 Grits 4 x 24 Inch Sanding Belt
  • USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance; Made with a professional grade all-natural rubber construction for Abrasive Cleaning Stick
  • CRAFTSMANSHIP: These 4”x24” sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • EASY TO USE: While the sander is running, hold eraser stick against your selected abrasive to remove the build-up, clogged dust, debris and particles – returning a like new look to your sanding surface (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue
  • COMPATIBILITY: WEN 6524 Oscillating Belt and Spindle Sander, Makita 9403/ 9404 Belt Sander, Ridgid EB4424 Sander, Triton T41200BS Belt Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.