Single Flute End Mill 5/32in Spiral Router Bit, 5/32in Shank, 25/64in Cutting Length & 1-37/64in Long

  • Mfr # 73041N

  • Zoro # G215958421


product price:  $17.99
/ea

Key Features

Cutting Length (In.)
25/64 in
Shank Dia.
5/32 in
Material - Machining
Carbide
Cutter Dia.
5/32 in
Overall Length
1-37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73041N
Zoro #
G215958421
UPC #
843441149408
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length (In.)
25/64 in
Shank Dia.
5/32 in
Cutter Dia.
5/32 in
Overall Length
1-37/64 in
Width
5/32 in

Details

Material - Machining
Carbide
Color
Silver
Cut Type
Up-Cut

Description

Introducing the Micrograin Single Flute End Mill Bit by POWERTEC. Crafted from premium micrograin tungsten carbide, this long-lasting tool delivers exceptional edge sharpness and precision cutting. Its protective coating enhances durability, reduces friction for a professional finish. //Woodworking Versatility// Experience the benefits of the single flute, upcut design. Ideal for aluminum, brass, plastics, and exotic composites, it boasts a large chip evacuation space, enabling faster feed rates. This versatile end mill excels at profiling and shoulder milling operations, making it a must-have addition to your workshop's non-ferrous machining capabilities. //Premium Construction// Invest in a tool that delivers both speed and quality. The combination of high quality construction, expert design, and a wear-resistant coating ensures this single flute end mill will consistently exceed your expectations when working with soft metals. Upgrade your tool collection and achieve the high-performance results your projects demand.


  • INCLUDES: (1) Single Flute End Mill with a 5/32" (4mm) Shank, 5/32" (4mm) Cutting Diameter, 25/64" (10mm) Cutting Length, and 1-37/64" (40mm) Total Length
  • APPLICATIONS: Versatile single flute router milling bit excels at profiling, shoulder milling operations in a wide range of non-ferrous materials
  • SUPERIOR PERFORMANCE: Maximizes chip removal space for faster feed rates. Protective coating reduces friction, increases wear resistance, and helps prevent material buildup for consistent cuts
  • PREMIUM CONSTRUCTION: Micrograin Carbide ensures exceptional tool life, cutting edge sharpness, and professional-grade results at an excellent value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.