Slab Flattening Router Bit, Surfacing Router Bit 1/4 Shank, 2 in. Diameter, 1/2 in. Cutting Depth, 2PK

  • Mfr # 73056-P2N

  • Zoro # G315958390


product price: $40.99
/pk 2, $20.50/ea

Key Features

Cutter Dia.
2 in
Shank Dia.
1/4 in
Material - Machining
Carbon Steel, Tungsten Carbide
Depth of Cut (In.)
1/2 in
Overall Length
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73056-P2N
Zoro #
G315958390
UPC #
843441150848
Country of Origin
Taiwan, Province of China

Dimensions

Cutter Dia.
2 in
Shank Dia.
1/4 in
Depth of Cut (In.)
1/2 in
Overall Length
2-3/16 in
Width
2 in

Details

Material - Machining
Carbon Steel, Tungsten Carbide
Color
Multi color
Cut Type
V-Groove Cut

Description

Introducing the CNC Slab Flattening Router Bit w/ Collet Adapter by POWERTEC. Frustrated with limitations in your woodworking projects? Reach your full potential with this powerful CNC router bit, engineered to tackle even the most demanding tasks with precision. //Versatility Meets Power//: Smooth, perfectly flattened slabs. This 4-wing carbide insert router bit, complete with a 1/2" collet adapter, is your ultimate solution for tackling large slabs, surfacing spoilboards, planing wood, and creating intricate details. Whether you're engaging in wood milling or cutter planing, this bit delivers professional results every time. //Precision & Longevity//: Crafted with a robust carbon steel body and premium tungsten carbide tipped inserts, this router bit delivers exceptional durability and sharpness, even under heavy-duty use. The anti-kickback design ensures smooth, controlled cuts, minimizing vibration and chatter for a professional-grade finish. //Expand Your Creative Horizons//: From hardwoods and softwoods to MDF, laminate, particle board, and even acrylics, this bit handles a wide range of materials with ease. The included 1/2" collet adapter allows you to seamlessly switch between hand-held routers, router tables, and CNC machines, adapting and expanding your woodworking capabilities. *POWERTEC Pro Tips for Optimal Results* For best results, don't exceed a maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet and then pull it out 2-3mm. Take shallow depth passes or gradually increase feed rate and depth for the smoothest, most precise cuts.


  • HIGH QUALITY CNC ROUTER BITS: Crafted with a solid hardened steel body and sharp tungsten carbide-tipped cutting edges. This router flattening bit ensures durability and precision with clean and accurate cuts for professional woodworking results
  • PREMIUM MATERIALS & DESIGN: Crafted from high-strength steel with sharp tungsten carbide tipped bit, this router bit delivers exceptional durability and precision. The anti-kickback design ensures smooth, controlled cuts for optimal performance
  • OPTIMAL DIMENSIONS: Features a 2" cutting diameter 1/4 shank and 1/2" cutting depth for flattening large surfaces, trimming, dado cuts, and creating slots and grooves which enhances your woodworking versatility and use applications
  • MULTI USE COMPATIBILITY: This surfacing router bit is ideal for slab flattening, spoilboard surfacing, wood milling, and planing, making it a versatile tool compatible with CNC machines, handheld, router sleds and table-mounted routers
  • INSTRUCTIONS: For best results, don't exceed a maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet, then pull it out 2-3mm. Run shallow depth passes or gradually increase depth for optimal performance
  • 40 YEARS WOODWORKING EXPERTS: POWERTEC manufactures high quality best selling woodworking products from machines, accessories, measuring equipment and tools. Each product is meticulously designed to exceed your needs and get projects done

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.