Zoro Homepage

Solid Brass Inlay Set with 2PCS Router Bits 1/4 in. D, 1/4 Shank, with 1 in. & 3/4 in. Cutting Length

  • Mfr # 72029N

  • Zoro # G415958375


product price: $45.99
/ea

Key Features

Material - Machining
Multi pack
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72029N
Zoro #
G415958375
UPC #
843441148517
Country of Origin
Taiwan, Province of China

Details

Material - Machining
Multi pack
Color
Multi color

Description

Introducing the Solid Brass Inlay Set by POWERTEC. This Solid Brass Router Inlay Set makes it easy to make perfectly fitting inlay repairs and decorations for your woodworking applications. It features a 1/4" solid carbide downcut spiral bit for chip-free cutting, a quick-change bushing, template guide and comes complete with easy-to-use instructions. To get your perfectly fitted inlay, first create a template for your design. Next, install the precision machined bushing with collar and 1/4" diameter cutter in your router and follow the template to cut the design in your work. Lastly, remove the collar from the bushing, and cut the positive inlay using the same template. Compatible: Fits Porter-Cable, Black & Decker and any router with a Porter-Cable style bushing adapter.Introducing the Solid Carbide Router Bit by POWERTEC. This router bit possesses a slow, spiral down cut designed to produce sharp cutting edges and smooth finishes. It's intended for high RPM and produces much smoother cuts than standard straight router bits. This bit is made out of solid carbide, material well known for it's prolonged working life due to their hardness factor. These bits are best utilized with hard plastics, wood composites, natural woods and solid surfaces. In addition, the down-cut spiral design leaves a smooth surface when trimming the edge.


  • INCLUDES: (1) Centering pin, (1) Guide bushing with lock nut and removable snap-on collar, (1) 1⁄4" solid carbide downcut router bit, (1) Solid Carbide Router Bit w/ Spiral Down Cut
  • FUNCTION: Allows you to make high precision bow inlays, inlay repairs and decorations on your work
  • FEATURES: Solid carbide 1/4" downcut spiral bit. Quick-change bushing
  • COMPATIBLE: Fits Porter-Cable, Black & Decker and all routers with a Porter-Cable style bushing adapter
  • CONVENIENT DESIGN: Down cut bit ensures clean top edge, reduces chipping
  • SPECS of Solid Carbide Router Bit: Shank: 1/4", Cutting diameter: 1/4", Cutting length: 1", Overall length: 2-1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.