Stainless Steel Trowel with 1/4in x 1/4in Square Notch, Soft Grip Handle for Cement, Concrete

  • Mfr # 72180

  • Zoro # G122706757


product price:  $21.99
/ea

Key Features

Color
Silver, Red
Size
1/4 in x 1/4 in
Material
Stainless Steel
Height
3.39 in
Application
Tile Installation Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72180
Zoro #
G122706757
UPC #
843441159155
Country of Origin
China

Dimensions

Length (In.)
11 in
Size
1/4 in x 1/4 in
Width (In.)
4.5 in
Height
3.39 in

Details

Color
Silver, Red
Material
Stainless Steel
Item
Masonry/Tile Tools
Application
Tile Installation Work

Description

The POWERTEC 72180 Stainless Steel Trowel with 1/4in x 1/4in square notch is your go-to tool for clean, consistent mortar application. Whether you're working with tile, cement, or masonry, the premium stainless steel blade offers rust-resistant performance and long-lasting durability. Its square notches ensure even adhesive distribution for a secure tile bond, while the ergonomic soft-grip handle keeps your hand comfortable during long tiling sessions. Ideal for both professionals and serious DIYers, this trowel delivers accuracy, control, and efficiency on every job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.