Stainless Steel Trowel with 1/4in x 3/8in Square Notch, Soft Grip Handle for Cement, Concrete

  • Mfr # 72181

  • Zoro # G222706664


product price:  $21.99
/ea

Key Features

Height
3.39 in
Size
1/4 in x 3/8 in
Application
Tile Installation Work
Material
Stainless Steel
Color
Silver, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72181
Zoro #
G222706664
UPC #
843441159162
Country of Origin
China

Dimensions

Width (In.)
4.49 in
Length (In.)
11 in
Height
3.39 in
Size
1/4 in x 3/8 in

Details

Item
Masonry/Tile Tools
Application
Tile Installation Work
Material
Stainless Steel
Color
Silver, Red

Description

The POWERTEC 72181 Stainless Steel Trowel with 1/4in x 3/8in square notch is your go-to tool for clean, consistent mortar application. Whether you're working with tile, cement, or masonry, the premium stainless steel blade offers rust-resistant performance and long-lasting durability. Its square notches ensure even adhesive distribution for a secure tile bond, while the ergonomic soft-grip handle keeps your hand comfortable during long tiling sessions. Ideal for both professionals and serious DIYers, this trowel delivers accuracy, control, and efficiency on every job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.