Straight Router Bit, 3/4in Cutting Diameter, 1/2in Shank, 1-1/4in Depth & 2-3/4in Overall Length, 2PK

  • Mfr # 73046-P2N

  • Zoro # G015958454


product price:  $28.39
/pk 2, $14.20/ea

Key Features

Overall Length
2-3/4 in
Material - Machining
Carbide
Cutter Dia.
3/4 in
Shank Dia.
1/2 in
Cutting Length (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73046-P2N
Zoro #
G015958454
UPC #
843441150763
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-3/4 in
Cutter Dia.
3/4 in
Shank Dia.
1/2 in
Cutting Length (In.)
1-1/4 in
Width
1/2 in

Details

Material - Machining
Carbide
Color
Multi color
Cut Type
Straight Cut

Description

Introducing 3/4" Straight Router Bit by POWERTEC. This standard 1/2" shank straight router bit 3/4" cutting diameter, 1-1/4" cutting depth, 2-3/4" overall length is your go-to solution for a wide range of woodworking projects. //Unleash Precision//: Craft perfect dado grooves, slots, rabbets, and edge profiles with unmatched accuracy. This straight router bit delivers clean, crisp cuts in all types of wood, from hardwoods like maple and oak to softwoods like pine and cedar, as well as plywood, MDF, and composites. //Built to Last//: The premium YG6X micro-grain tungsten carbide blade, combined with a heat-resistant, high-strength steel body, ensures exceptional sharpness and wear resistance. Tackle demanding projects with confidence, knowing this bit will deliver long-lasting cutting performance. //Safety First//: The anti-kickback design limits cutting depth, providing enhanced control and stability during operation. Experience smooth, precise cuts while minimizing the risk of kickback, ensuring a safer and more enjoyable woodworking experience. //Universal Compatibility//: This versatile straight router bit is designed to fit a wide range of routers, including hand-held, trim, palm, fixed base, plunge routers with 1/2" collet, and CNC routers. Expand your woodworking capabilities with a single, reliable bit that adapts to your needs.


  • INCLUDES: (2) Standard straight (non-plunge) router bit is sized: 1/2" shank x 3/4" cutting diameter x 1-1/4" cutting depth x 2-3/4" overall length
  • PREMIUM YG6X TUNGSTEN CARBIDE: Micro-grain carbide blade with a heat-resistant, high-strength steel body ensures exceptional sharpness, wear resistance, and long-lasting cutting performance, even in hardwoods like oak and maple
  • ANTI-KICKBACK DESIGN: Optimized for safety and control, the anti-kickback design limits cutting depth, reducing the risk of kickback and providing smooth, stable operation for precise results on both softwoods and hardwoods
  • UNIVERSAL COMPATIBILITY: Compatible with a wide range of routers, including hand-held, trim, palm, fixed base, plunge routers with 1/2" collet, and CNC routers offering maximum versatility for your woodworking projects
  • VERSATILE APPLICATIONS: Ideal for making accurate grooves, trimming edges, and cutting straight slots. Works with all composite wood materials, MDF, plywood, hardwoods, and softwoods. Achieve a professional, polished look on furniture, cabinetry, and other woodworking projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.