T-Handle Torx Wrench for T30 Torx Type Screws, Replacement for DeWalt 5140067-13 Planer Wrench, 3PK

  • Mfr # 72099-P3N

  • Zoro # G615878077


product price:  $33.99
/pk 3, $11.33/ea

Key Features

Material
CR-V steel
Length
25/32 in
Width
2-3/4 in
Color
Black
Depth
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72099-P3N
Zoro #
G615878077
UPC #
843441149323
Country of Origin
Taiwan, Province of China

Dimensions

Length
25/32 in
Width
2-3/4 in
Depth
5-1/8 in

Details

Material
CR-V steel
Color
Black
Head Style
Torx

Description

Achieve precision and durability with the POWERTEC T Wrench, designed for T30 Torx screws. Perfect for maintaining DeWalt, and Delta planers, this high-quality wrench ensures effortless adjustments and reliable performance, keeping your planers in top condition for smooth and accurate cuts. //Key Features//: Compatible with T30 Torx screws, Durable and built for long-lasting use, Ideal for easy maintenance and adjustments. //Compatible Models//: DeWalt DW734, DW735, DW735X, Delta 22-590


  • PLANER SCREW WRENCH: (3) T30 torx screw wrench for Dewalt DW734, DW735, DW735X, and Delta 22-590
  • PART NUMBER: For aftermarket replacement of OEM part# 5140067-13
  • MATERIAL: Crafted from hardened, heat-treated CR-V steel, the hex wrench offers superior strength and durability, ensuring it resists deformation even under heavy torque
  • MAGNETIC HANDLE: The handle features two embedded magnets, allowing for easy and convenient removal of the planer blade
  • OTHER APPLICATION: The torx screw wrench, ideal for a wide range of tasks including DIY projects, machinery manufacturing, electronics repair, automotive maintenance, home improvement, and equipment servicing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.