T Track, Tungsten Carbide Tipped Router Bit, 1/4" Shank, 5/8" Dia., Slatwall, 2PK
- Mfr # 73022-P2
- Zoro # G822970762
product price:Â
$
27.99
/pk of 2, $14.00/ea
Key Features
Material - Machining
Tungsten Carbide
For Use With
Router
Size
1/4" Shank, 5/8" Cutting Diameter
Overall Length
1-3/4 in
Shape
T Track Router Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73022-P2
- Zoro #
- G822970762
- UPC #
- 843441156338
- Country of Origin
- China
Dimensions
- Size
- 1/4" Shank, 5/8" Cutting Diameter
- Overall Length
- 1-3/4 in
Details
- Material - Machining
- Tungsten Carbide
- For Use With
- Router
- Shape
- T Track Router Bit
- Item
- Router Bits
- Application
- Routing
- Color
- Muiti color
Description
The Carbide Tipped T Slot Router Bit by POWERTEC This t-slot slotting cutter creates high-precision, clean cuts with minimal touch-up sanding. Now you can build your own sturdy, attractive slotted wall to display items such as garden tools, power tools, toys or other hanging applications. Create your own t-slots for table saw or other jigs.It cuts all compositional materials such as hardwood, softwood, plywood, particle board and MDF. For use with CNC and other automatic routers, hand-held and table-mounted portable routers. This part is made of high-quality welding and solid hardened steel bodies. They are designed not only for long-term durability, but also for an anti-kick profile, heat and build-up resistance. The cutters are tipped with carbide for high precision and maximum efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.