Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Block Flooring Tools, Ergonomic Ball Handle for Installing Laminate

  • Mfr # 71727

  • Zoro # G122706740


product price: $33.05
/ea

Key Features

Color
Black
Height
2.55 in
Size
11-3/4 in
Width
2.75 in
Overall Length
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71727
Zoro #
G122706740
UPC #
843441159742
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.55 in
Size
11-3/4 in
Width
2.75 in
Overall Length
11.81 in

Details

Color
Black
Item
Tapping Blocks
Material
Polyethylene

Description

The Plank Tapping Block by POWERTEC. This professional hardwood flooring positioning tool is a must have for floating vinyl flooring, laminating and floor installation professionals. It's ergonomically designed squared block design minimizes the floor installation process, reducing time, while evenly distributing tapping force to protect the edges of the plank. It features a ball knob handle for easy grip and comfortability, and a non-marring surface to prevent damage - making it perfect for hardwood, engineered hardwood, and tongue and groove flooring. Possesses a recess (or lip) that slides over the edging and is designed to work with thinner vinyl flooring. It has a convenient, extra large contact area to fit longer planks in the right place with fewer strikes and without a gap. This tapping block is made of strong and lightweight polyethylene, designed for long-term durability and performance. Tapping Block Size: 2-3/4” x 11-3/4” x 3⁄4” Ball Handle (Knob) Dimensions: 1-3/4” high x 1-15/32” in diameter Material: Made of lightweight, high-density polyethylene for long-lasting durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.