Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Block for Vinyl, Hammer-Free Tools-Tab to Joint Flooring Planks

  • Mfr # 72087

  • Zoro # G522706708


product price: $29.75
/ea

Key Features

Width
4.02 in
Material
HDPE, Wood
Size
15-1/2 in x 3-1/4 in x 1-3/8 in
Overall Length
15.67 in
Height
3.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72087
Zoro #
G522706708
UPC #
843441146391
Country of Origin
China

Dimensions

Width
4.02 in
Size
15-1/2 in x 3-1/4 in x 1-3/8 in
Overall Length
15.67 in
Height
3.14 in

Details

Item
Tapping Blocks
Material
HDPE, Wood
Color
Multi color

Description

The Tapping Block by POWERTEC. Forget about the mallet and embrace the efficiency of this innovative tapping block. With just one or two gentle taps, effortlessly join vinyl plank, laminate, and hardwood flooring planks together, creating a seamless, professional-looking floor. The large, non-slip wooden handle fits comfortably in your hand, minimizing fatigue and ensuring precise control with every strike. Its extended length provides optimal leverage for even the most challenging installations. Crafted from durable high-density polyethylene (HDPE) and reinforced with embedded screws, this tapping block is built for longevity. The smooth, textured surface prevents scratches and scuffs, preserving the beauty of your floors. Whether you're installing vinyl plank, hardwood, LVP, LVT, engineered wood, or laminate flooring, this tapping block is your go-to tool. Achieve tight, even seams and a professional finish on any flooring project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.