Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Leveling System Kit - 1/16in Spacer Clips & Patent-Pending Reusable Ergonomic Twist Caps

  • Mfr # 72109N

  • Zoro # G416124250


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Color
Orange
Application
Flooring & Construction
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72109N
Zoro #
G416124250
UPC #
843441153894
Country of Origin
Taiwan, Province of China

Details

Color
Orange
Application
Flooring & Construction
Material
Plastic

Description

Introducing the Tile Leveling System and Reusable Spacers Kit by POWERTEC.If you are a DIY enthusiast or professional tile setter looking to achieve perfectly level and evenly spaced tile installations, this Tile Leveling System Kit is your all-in-one solution for creating stunning, professional-quality tile floors and walls with ease.Eliminate Lippage and Achieve Professional Results: This professional-grade tile leveling system delivers perfectly level, lippage-free tile installations, enhancing the aesthetic appeal of any space.Maintain Perfect 1/16" Grout Lines: The 1/16" tile leveling spacers are specifically designed to create uniform grout gaps, ensuring a clean and professional finish.Compatibility for All Tile Types: Whether you're working with ceramic, porcelain, or natural stone tiles, this versatile system is designed to handle it all.Simple 4-Step Tile Setting Process:Slide the 1/16" threaded spacers under the tile edges, ensuring they're embedded in the adhesive.Place the reusable screw-on leveling caps onto each spacer and tighten, leveling the tiles evenly.Let the tiles set undisturbed for the recommended drying time.Gently tap or kick the spacers to break them off below the tile surface. Collect the reusable caps for future use.Reduce Waste and Maximize Savings: Invest in a cost-effective solution with our reusable screw-on leveling caps. Significantly reduce material waste and save money on multiple tiling projects.


  • ACHIEVE FLAWLESS TILE INSTALLS: The Tile Leveling System Set is designed to help achieve level and evenly spaced tile installations by reducing lippage (uneven edges) during the setting process. It includes spacer clips and reusable caps that work together to keep tiles aligned and stable as the mortar cures. This system is perfect for both floor and wall tiles, making installation simpler and delivering professional-quality results for both DIYers and professionals alike
  • COMPLETE 400-PIECE TILE SPACING AND LEVELING KIT: Everything you need for precise tile work, including 300 disposable 1/16" threaded spacer clips and 100 Patent-Pending Reusable Ergonomic Twist Caps to ensure consistent grout lines and even surfaces
  • PERFECT 1/16" GROUT LINES: The tile leveling system’s spacer clips are designed to maintain a consistent 1/16" grout gap throughout installation. Each spacer clip features a built-in tab that evenly separates tiles, helping to create uniform grout lines and prevent irregular spacing
  • REDUCE WASTE, MAXIMIZE SAVINGS: The tile leveling kit’s reusable screw-on caps provide a cost-effective solution, allowing you to save the caps and simply purchase additional clips (POWERTEC 72107) for future tiling projects, significantly reducing material waste and saving money.
  • UNIVERSAL COMPATIBILITY: Seamlessly install ceramic, porcelain, and natural stone tile with this versatile system, designed for both DIY and professional tile setters
  • EASY 4-STEP INSTALLATION: 1. Slide the spacer clips under the tile edges (4 per tile, few inches away from the corner), ensuring the tabs stick above the surface and are embedded in the adhesive. 2. Place a reusable cap on each clip and tighten snuggly to level the tile. 3. Allow the mortar to fully cure by letting the tile set undisturbed for the recommended drying time. 4. Break off the clips in the direction of the grout line with a rubber mallet and save the reusable caps for future use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.