Tile Leveling System Kit with Plier, Wedges 100 PK & 1/16 Tile Spacer Clips 200 PK, 1 Set, 300PK

  • Mfr # 71899N

  • Zoro # G515360733


product price: $33.99
/pk 300, $0.11/ea

Key Features

Color
Multi color
Overall Length
3 1/2 in
Material
Plastic
Depth
5/8 in
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71899N
Zoro #
G515360733
UPC #
843441146797
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/2 in
Depth
5/8 in
Width
7/8 in

Details

Color
Multi color
Material
Plastic

Description

Tile Leveling System Kit by POWERTEC.If you're frustrated by uneven tile marring your professional installations or DIY projects, this Complete Tile Leveling System Kit delivers the precision and efficiency you need. Say goodbye to lippage and achieve a perfectly level, consistent finish that adds value and beauty to your home or client projects.Reusable wedges accommodate different sized tile spacers, while the included disposable clips are suitable for a minimum 1/16 grout gap for tile thickness 1/8 to 1/2


  • • INCLUDES: Complete Tile Leveling System Kit with (1) Tile Leveling System Pliers, (100) Reusable Tile Leveling System Wedges, and (200)-1/16" Tile Leveler Spacer Clips
  • • ACHIEVE CONSISTENT RESULTS: Say goodbye to unsightly lippage and uneven tile that can detract from the overall look of your improvement project. This all-in-one tile leveling kit equips you with everything you need to achieve professional-looking, perfectly level tile installations on floors and walls. Whether you're a seasoned contractor working on a large remodel or a DIY enthusiast tackling a bathroom backsplash, this leveling system ensures a smooth, seamless surface that adds value and beauty to your space
  • • VERSATILE TOOLKIT: Tile leveling installation pliers, wedges and spacer clips work with a variety of tile thicknesses, sizes, and materials, including porcelain, ceramic, marble, and large format tile. Ideal for a range of projects, from kitchen backsplashes to bathroom remodels
  • • EFFICIENCY & PRECISION: Speeds up installation time and ensures accuracy. Pliers work seamlessly with wedges and clips for easy tile placement, saving you time and frustration
  • • ALL-IN-ONE: This comprehensive tiling kit combines essential tools in one convenient bundle, offering a budget-friendly solution. The reusable leveling wedges reduce waste and save you money in the long run, for professionals and DIYers alike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.