Zoro Homepage

Tile Leveling System Reusable Tile Wedges, Tile Installation Kit 1/8 & 1/16 Tile Spacer, 1000PK

  • Mfr # 71897-P10N

  • Zoro # G615360725


product price: $80.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
3 1/2 in
Depth
5/8 in
Width
7/8 in
Material
Polypropylene Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71897-P10N
Zoro #
G615360725
UPC #
843441146766
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/2 in
Depth
5/8 in
Width
7/8 in

Details

Color
Red
Material
Polypropylene Plastic

Description

Tile Leveling System Reusable Tile Wedges by POWERTECIf you are frustrated by uneven tile that ruin the look of your kitchen refreshes or bathroom floor, now you can achieve professional-looking results with these Reusable Tile Leveling System Wedges.Tile leveling system is intended for contractors and DIYers alike, these wedges ensure a perfectly level installation with porcelain, ceramic, marble, large format tile, and more. Say goodbye to lippage and create a seamless, consistent surface that will impress.


  • • INCLUDES: (1000) Reusable Tile Leveling System Wedges for Floor/Wall Installation
  • • FUNCTION: Achieve perfectly level tile installations with these reusable tile leveling wedges. Essential for professional-looking floors and walls, they ensure a seamless, flat surface that adds value and beauty to tile installation. Whether you're working with trending large format tile, classic ceramic, porcelain, or natural stone like marble, these wedges keep your tile level not only during installation, but also throughout the thinset curing time for a consistent finish
  • • VERSATILE: Tile leveler wedges work with different sized tile spacer clips, increasing flexibility for various projects
  • • EFFICIENCY: Speeds up tile installation time, saving you precious hours on the job site. Particularly helpful for contractors and DIYers tackling large format tile
  • • REUSABLE: Crafted from high-impact polypropylene plastic (size: 3.5" x 0.87" x 0.6"), these wedges are built to endure the demands of multiple tiling projects. This strong, lightweight plastic is resistant to wear and tear for floor and wall installations. Reduce waste and save money over disposable wedges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.