Zoro Homepage

Tile Leveling System Tile Pliers for Floor and Wall Tile Installation

  • Mfr # 71896N

  • Zoro # G715360724


product price: $24.99
/ea

Key Features

Color
Red
Overall Length
9 1/16 in
Depth
3 5/16 in
Width
3 7/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71896N
Zoro #
G715360724
UPC #
843441146728
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/16 in
Depth
3 5/16 in
Width
3 7/8 in

Details

Color
Red
Material
Steel

Description

Installation Pliers for Clip and Wedge Tile Leveling Systems by POWERTEC.If you're tired of uneven tile and the wasted time they cause, upgrade your tile work with the Tile Leveling System Pliers and achieve perfectly level surfaces every time.These pliers are a must-have for any contractor or DIY enthusiast tackling projects with porcelain, ceramic, marble, granite, or large format tile. They ensure an aligned, lippage-free finish that will impress your clients or give you the satisfaction of a professional-looking job.


  • • INCLUDES: (1) Tile Leveling System Pliers for Floor/Wall Installation - Size: 5.1" x 9.05"
  • • FUNCTION: Achieve perfectly level tile installations with ease and precision. The tile leveling system pliers are an essential tool for professional contractors and DIYers alike. They ensure a flawless, even surface for large format tile, porcelain, ceramic, granite, and marble, taking your tiling projects to the next level
  • • EFFICIENCY: Speeds up tile installation time, saving you hours on the job. Get a flawless, lippage-free finish on floors and walls, reducing callbacks and complaints
  • • PREMIUM: Features an easy grip for comfort and safety throughout extended use, reducing hand fatigue during large jobs; Adjustable jaw with protective cap to help prevent damage the tile
  • • DURABILITY: Installation pliers are constructed with heavy duty steel body for durability with zinc plating withstands heavy use and provide corrosion resistance. Built to deliver consistent, professional-grade results on every project

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.