Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Spacers 1/16 Leveling Clips 500 PK, Tile Leveling System Clips Tile Leveler Spacer Clips, 500PK

  • Mfr # 71898-P5N

  • Zoro # G115360737


product price: $39.99
/pk 500, $0.08/ea

Key Features

Color
White
Overall Length
1 1/2 in
Depth
1/16 in
Material
Plastic
Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71898-P5N
Zoro #
G115360737
UPC #
843441146780
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/2 in
Depth
1/16 in
Width
1 3/8 in

Details

Color
White
Material
Plastic

Description

Tile Leveling System Spacer Clips by POWERTEC.If you're frustrated by uneven tile marring your beautiful new bathroom or kitchen, now you can achieve professional-looking results with Tile Leveling System Spacer Clips. Designed for contractors and DIY enthusiasts alike, these clips ensure perfectly level installations with a variety of tile materials - say goodbye to lippage.


  • • INCLUDES: (500)-1/16" (1.5mm) Tile Leveling Spacer Clips for Floor/Wall Installation (Size: 1.4" x 1.4" x 1.5")
  • • PRECISION PLACEMENT: Achieve perfectly level tile installations and prevent lippage (uneven tile surfaces). These disposable tile leveling spacer clips are an essential tool for professional-looking floors and walls, ideal for porcelain, ceramic, marble, and even large format tile
  • • VERSATILE: Designed for a minimum grout joint spacing of 1/16" for tile thickness 1/8" to 1/2", these clips offer the flexibility to achieve a variety of looks. Perfect for both experienced contractors and DIYers
  • • EASE OF USE: Quick and easy to install and remove for efficient tiling. Their thin form and disposable nature streamline the process and ensure clean breaks, minimizing cleanup and hassle
  • • PROFESSIONAL RESULTS: Whether you're installing tile on walls, floors, or both these clips ensure a consistent and flat surface finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.