Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp 1320lbs Holding Capacity, Type-4003 Adjustable Pull Action Latch Lock Hole, 4PK

  • Mfr # 20347-P4

  • Zoro # G622706691


product price: $24.25
/pk 4, $6.06/ea

Key Features

Material
Carbon Steel
Type
4003
Overall Length (In.)
7.32 in
Body Color
Multi color
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20347-P4
Zoro #
G622706691
UPC #
843441159704
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
7.32 in
Width
1.97 in
Overall Height (In.)
3.3 in

Details

Material
Carbon Steel
Type
4003
Body Color
Multi color
Holding Capacity (Lb.)
1,320 lbs
Item
Toggle Clamps
Application
Clamping

Description

Introducing the Pull Action Latch Type Toggle Clamp by POWERTEC. These latching clamps can serve as an integral component to a variety of cabinet door installations, table leaf replacements, joining boards on movable bases or an assortment of woodworking jig assemblies. Each clamp is designed and engineered to provide a heavy duty, straight-pulling action that can accommodate many of your professional, general purpose, or DIY home-based projects. They possess an adjustable installation range, and are equipped with a sturdy, non-marring clamping hold to ensure the protection (and attachment) of your working stock. This also allows you to focus on getting things done with quickness and ease. Holding Capacity: 1320 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.