Toggle Clamp, 1980 lbs Cap., 40344 Adj. 90 Degree Vertical U Bolt Latch, Antislip Hand Grip, 4PK

  • Mfr # 20324-P4N

  • Zoro # G514915392


product price:  $58.29
/pk 4, $14.57/ea

Key Features

Material
Cold rolled steel
Overall Length (In.)
6 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20324-P4N
Zoro #
G514915392
UPC #
843441143093
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6 in
Width
2 in

Details

Material
Cold rolled steel

Description

Introducing the Latch Action Toggle Clamp with U Bolts 40344 by POWERTEC: This clamp is an absolute must for any jig assembly, welding or field repair. It is designed and engineered to provide a secure, straight-pulling action for many of your automotive and home-based projects. Whether you're a professional or DIY type of person, their sturdy, non-distorting hold ensures the protection and/or attachment of your valuables, allowing you to focus on getting things done - quickly and with ease. Holding Capacity: 1980 lbs. Premium Design: Featuring both strength and adjustability, its high grade steel latch, adjustable U-Bolt fitting and vinyl colored grip handle allows for an easy, comfortable and safe operation. It's already superb construction is enhanced with a zinc plated coating for corrosion resistance and optimized durability. Common Uses , Doors, Machinery, Automotive Applications, Broken Handles, Workbench Joining, Outdoor Activities, Fishing, Rock Climbing Clamp. Clamp Specs: Clamp Base: 2-1/16" x 1-7/8", Mounting Holes: 5/16 spaced 5/8x 13/16 apart , Latch Plate: 7/16 x 13/16, U bolt: 1-1/8 Clamp adjusts from 2 (distance from latch plate to clamp base) to 3-3/8, Clamp height when clamped: 3-1/2", Total length range, including handle, when clamped: 5-7/16". POWERTEC is a leading manufacturer of high quality wood work machines, accessories, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (4) Toggle Latch Clamp complete with Adjustable U Bolt (Type-40344)
  • FUNCTION: A versatile and time saving clamp that works perfectly with jigs and fixture assemblies, doors, automotive applications, heavy duty machinery, and a host of woodworking projects, also works with 71416 Toggle Clamp Mounting Plate & POWERTEC T Track for woodworking projects (Note: for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts)
  • PREMIUM DESIGN: Features a red anti-slip vinyl hand grip and is constructed out of cold rolled steel - wisely coated with high quality zinc plating for anti-rust, corrosion free and long lasting durability
  • HEAVY DUTY: Toggle latch locking design allows you to instantly lock and release your work piece while ensuring that you can accurately adjust the mounting distance and clamping force
  • HOLDING CAPACITY: 899 kg /1980lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.