Zoro Homepage

Toggle Clamp, 2000 lbs Cap., 40341 Adj. U Bolt Latch, Antislip Hand Grip20306

  • Mfr # 20306N

  • Zoro # G714915390


product price: $11.39
/ea

Key Features

Material
Metal
Overall Length (In.)
8 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20306N
Zoro #
G714915390
UPC #
843441143031
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
8 in
Width
3 in

Details

Material
Metal

Description

Introducing the Latch Action Toggle Clamp (40341) with U Bolts by POWERTEC: This clamp is an absolute must for any jig assembly, welding or field repair. It is designed and engineered to provide a secure, straight-pulling action for many of your automotive and home-based projects. Whether you're a professional or DIY enthusiast, their sturdy, non-distorting hold ensures the protection and/or attachment of your valuables, allowing you to focus on getting things done - quickly and with ease. Holding Capacity: 2000 lbs. Premium Design: Featuring both strength and versatility, its high grade steel latch, adjustable U-Bolt fitting and vinyl colored grip handle allows for an easy, comfortable and safe operation. It's already superb construction is enhanced with a zinc plated coating for corrosion resistance and optimized durability. Common Applications , Doors, Machinery, Automotive Applications, Broken Handles, Workbench Joining, Outdoor Activities, Fishing, Rock Climbing. Clamp Specs: Clamp base: 2-1/8" x 2-3/8" , Mounting holes: 5/16" spaced 1-5/8" x 1-1/2" apart , Latch pate: 1-1/8" x 1-1/2" , Mounting holes: 23/64" spaced 3/4" , 5/16" U bolt: 2" x 5-1/4" , Clamp adjusts from 1/2" (distance from latch plate to clamp base) to 1-1/2" , Clamp height when clamped: 3", Total length range, including handle, when clamped: 9-1/2" - 10-1/2. POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (1) Toggle Latch Clamp complete with Adjustable U Bolt (Type-40341)
  • FUNCTION: A versatile and time saving clamp that works perfectly with jigs and fixture assemblies, doors, automotive applications, heavy duty machinery, and a host of woodworking projects
  • PREMIUM DESIGN: Features a color-coded (red) anti-slip vinyl hand grip, covering a steel handle- coated with zinc plating for anti-rust, corrosion free and long lasting durability
  • EASY-TO-USE: Toggle latch locking design allows you to instantly lock and release your workpiece while ensuring that you can accurately adjust the mounting distance and clamping force
  • HOLDING CAPACITY: 907-kg/ 2000-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.