Zoro Homepage

Toggle Clamp, 220 lbs Cap., 4001 Adjustable Pull Action Latch, 32PK

  • Mfr # 20332-P4N

  • Zoro # G814915405


product price: $115.99
/pk 32, $3.62/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Overall Length (In.)
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20332-P4N
Zoro #
G814915405
UPC #
843441142942
Country of Origin
China

Dimensions

Overall Length (In.)
6 in
Width
6 in

Details

Material
Alloy Steel

Description

Introducing the Pull Action Latch Type Toggle Clamp by POWERTEC: These latching clamps can serve as an integral component to a variety of cabinet door installations, table leaf replacements, joining boards on movable bases or an assortment of woodworking jig assemblies. Each clamp is designed and engineered to provide a heavy duty, straight-pulling action that can accommodate many of your professional, general purpose, or DIY home-based projects. They possess an adjustable installation range, and are equipped with a sturdy, non-marring clamping hold to ensure the protection (and attachment) of your working stock. This also allows you to focus on getting things done with quickness and ease. Holding Capacity: 220 lbs. Premium Design: Our Toggle Clamps are designed with a heavy duty, cold-rolled steel construction for long-term durability. The steel is enhanced with a protective zinc plated coating for anti-rust and corrosion resistant properties. These high grade steel latches have vinyl colored grip handles that allow for a smooth and comfortable grip for safe operation. Commonly Used Applications , Access Doors, Cabinets, Table Leaf Latches, Smoker Lids, Welding, Broken Handles, Workbench Joining, Outdoor Activities, Fishing, Rock Climbing. Clamp Size: Clamp base: 1/2-Inch x 1-1/4-Inch, Mounting slots: 3/16-Inch diameter, Clamp adjusts from 1/2-Inch (distance from latch plate to clamp base) to 1-Inch, Clamp height when clamped: 9/16-Inch, Total length range, including handle, when clamped: 2-13/16-Inch - 3-3/16-Inch.


  • INCLUDES: (32) Toggle latch clamp (Type-4001)
  • FUNCTION: Ideal for use on doors, household appliances, tables, tool boxes, automotive machinery, jig and fixture assemblies, along with many other indoor and outdoor applications requiring a latch type clamp
  • VERSATILITY: You can use this clamp to latch under a table leaf or cabinet to secure the two sides together - Installation distance is adjustable and can easily be tightened for secure placement
  • PREMIUM DESIGN: Features a pull action adjustable latch that provides maximum clearance and a high quality exterior constructed out of cold rolled steel - wisely coated with high quality zinc plating for anti-rust, corrosion free and long lasting durability
  • HOLDING CAPACITY: 100-kg/ 220-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.