Zoro Homepage

Toggle Clamp, 300 lbs Cap., 201B Quick Release Horizontal Clamps, Antislip Rubber Pressure Tip, 8PK

  • Mfr # 20327-P2N

  • Zoro # G914915398


product price: $20.65
/pk 8, $2.58/ea

Key Features

Material
Alloy Steel, Rubber
Overall Length (In.)
7 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20327-P2N
Zoro #
G914915398
UPC #
843441143147
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
7 in
Width
5 in

Details

Material
Alloy Steel, Rubber

Description

Introducing the Quick Release Horizontal Toggle Clamp 201B by POWERTEC: This clamp is an absolute must for any jig assembly, tool fixtures and movable bases. It features a unique retractable clamping action that provides an adjustable and secure hold for your work piece while drilling, welding or milling. Whether you're a professional or DIY type of person, their sturdy, non-distorting hold and quick release design ensures the protection and/or attachment of your valuables, allowing you to focus on getting things done with accuracy and speed. Holding Capacity: 300 lbs. Premium Design: Featuring both strength and adjustability, its high grade steel latch and vinyl colored grip handle allows for an easy, comfortable and safe operation. The toggle clamp's U-bar Style with flange base allows for maximum grip, even with its lightweight design. Its already superb construction is enhanced with a zinc plated coating for corrosion resistance and optimized durability. Common uses for welding table saw jig and fixtures router bases woodworking machine operation track saws. Specs: Clamp base: 1-7/16 x 1-5/16, Mounting slots: 1/4 x 3/16 spaced 1 x 7/8 apart, Clamp reach range, from front of clamp base: 5/8 - 2-1/8, Bolt length, including rubber foot: 1-7/8, Clamp foot adjustable range from bottom of clamp arm: 7/8 - 1-1/8, Clamp height when clamped: 1-1/2, Total length, including handle, when clamped: 5-7/8. POWERTEC is a leading manufacturer of high quality machines, wood work accessories, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (8) Horizontal quick release toggle clamp (201B)
  • FUNCTION: An essential hand tool and addition to your jig assembly, delivering a dependable and secure non-slip grip on your work pieces, jigs and fixtures, also works with 71416 Toggle Clamp Mounting Plate & POWERTEC T Track for woodworking projects (Note: for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts)
  • DESIGN: A hold down toggle clamp constructed from cold-rolled carbon steel, possessing a low height design, a pressure adapter for easy depth adjustment and maximum clearance
  • HOLDING CAPACITY: Toggle clamp can hold up to 300-lbs
  • SPECS: Base 1-7/16" x 1-5/16". Mounting slots 1/4" x 3/16" spaced 1" x 7/8". Bolt length, including rubber foot: 1-7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.