Zoro Homepage

Toggle Clamp, 300lbs Cap., 302F Quick Release Push/Pull Clamp

  • Mfr # 20304N

  • Zoro # G714915420


product price: $10.19
/ea

Key Features

Material
Alloy Steel
Overall Length (In.)
6 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304N
Zoro #
G714915420
UPC #
843441143222
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6 in
Width
3 in

Details

Material
Alloy Steel

Description

Introducing the Push Pull Quick Release Toggle Clamp 302F by POWERTEC: This clamp is an absolute must for any jig assembly, tool fixtures and movable bases. It features a unique push/pull action that provides a secure hold for your workpiece in a vertical position and serves as a convenient solution to your around-the-house and automotive projects. Whether you're a professional or DIY type of person, their sturdy, non-distorting hold and quick release design ensures the protection and/or attachment of your valuables, allowing you to focus on getting things done with accuracy and speed. Holding Capacity: 300 lbs. Premium Design: Featuring both strength and adjustability, its high grade steel latch and vinyl colored grip handle allows for an easy, comfortable and safe operation. It's already superb construction is enhanced with a zinc plated coating for corrosion resistance and optimized durability. Common Uses: Welding, Jig and Fixtures, Electronic Equipment Assembly, Woodworking Machine Operation, Holding Down Sheet Metal/ Circuit Boards. Specs: Clamp base: 3-1/2" x 2-3/16", Mounting holes: 3/16" spaced 1-3/8" x 1--1/8" apart, Push rod range (without clamp bolt) from end of base to end of push rod: 11/16" - 2", Plunger bolt thread size: 5/16-18 by 1-1/2" long, Clamp height, including handle, when clamped: 3-1/4", Total length when clamped (without clamp bolt): 5-9/16"


  • INCLUDES: (1) Push pull toggle clamp complete with adjustable M8 screw and bolt (Type-302F)
  • FUNCTION: An essential medium sized straight arm clamp that’s compatible with movable bases, jigs and fixtures, and one that is ideal for when your woodworking project requires that your workpiece be secured in a vertical position
  • PREMIUM DESIGN: This quick release toggle clamp is equipped with a flanged base, a red anti-slip vinyl hand grip, and is constructed out of cold rolled steel - wisely coated with high quality zinc plating for anti-rust, corrosion free and long lasting durability
  • HOLDING CAPACITY: 136 kg / 300-lbs
  • SPECS: Overall Size: 160 x 55 x 85mm/6.3" x 2.2" x 3.3" Screw Thread Size: 8 x 29mmm/0.3" x 1.1" Plunger Stroke 32mm/ 1.3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.