Zoro Homepage

Toggle Clamp, 400 lbs Cap., 4002 Adj. Pull Action Latch, 2PK

  • Mfr # 20312N

  • Zoro # G414915409


product price: $18.19
/pk 2, $9.10/ea

Key Features

Material
Wood
Overall Length (In.)
6 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20312N
Zoro #
G414915409
UPC #
843441142959
Country of Origin
China

Dimensions

Overall Length (In.)
6 in
Width
3 in

Details

Material
Wood

Description

Introducing the Pull Action Latch Type Toggle Clamp by POWERTEC: This clamp is an absolute must for any jig assembly, welding or field repair. It is designed and engineered to provide a secure, straight-pulling action for many of your automotive and home-based projects. Whether you're a professional or DIY type of person, their sturdy, non-distorting hold ensures the protection and/or attachment of your valuables, allowing you to focus on getting things done - quickly and with ease. Holding Capacity: 400 lbs. Premium Design: Featuring both strength and adjustability, its high grade steel latch and vinyl colored grip handle allows for an easy, comfortable and safe operation. Its already superb construction is enhanced with a zinc plated coating for corrosion resistance and optimized durability. Common Uses , Doors Cabinets, Broken Handles, Workbench, Joining, Outdoor Activities Fishing, Rock Climbing. Clamp Specs: Clamp base: 1-1/4-Inch x 1-7/8-Inch, Mounting slots: 3/16-Inch diameter, Clamp adjusts from 1-1/8-Inch (distance from latch plate to clamp base) to 2-Inch, Clamp height when clamped: 5/8-Inch, Total length range, including handle, when clamped: 4-Inch 4-3/4-Inch. POWERTEC is a leading manufacturer of high quality wood work machines, accessories, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (2) Toggle latch clamp (Type-4002)
  • FUNCTION: Ideal for use on doors, household appliances, tables, tool boxes, automotive machinery, jig and fixture assemblies, along with many other indoor and outdoor applications requiring a latch type clamp
  • VERSATILITY: You can use this clamp to latch under a table leaf or cabinet to secure the two sides together - Installation distance is adjustable and can easily be tightened for secure placement
  • PREMIUM DESIGN: Features a pull action adjustable latch that provides maximum clearance and a high quality exterior constructed out of cold rolled steel - wisely coated with high quality zinc plating for anti-rust, corrosion free and long lasting durability
  • HOLDING CAPACITY: 181-kg/ 400-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.