Shop POWERTEC
See all product information
Create Account
Toggle Clamp, 400 lbs Holding Capacity, 323 Adjustable U Bolt Latch w/Antislip Hand Grip, 3PK
- Mfr # 20310-P3
- Zoro # G222970751
product price:Â
$
17.99
/pk of 3, $6.00/ea
Key Features
Material
High Grade Steel w/Zinc Plated coating
Capacity
400 lbs (181 kg)
Body Color
Muiti color
Application
Clamping
Size
323 Adjustable U Bolt Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20310-P3
- Zoro #
- G222970751
- UPC #
- 843441155553
- Country of Origin
- China
- Material
- High Grade Steel w/Zinc Plated coating
- Capacity
- 400 lbs (181 kg)
- Body Color
- Muiti color
- Application
- Clamping
- Item
- Toggle Clamps
Dimensions
- Size
- 323 Adjustable U Bolt Latch
Description
The Latch Action Toggle Clamp (323) with U Bolt by POWERTEC This clamp is an absolute must for any jig assembly, movable base, welding or field repair. It is designed and engineered to provide a secure, straight-pulling action for many of your automotive and woodworking projects. Whether you're a professional or DIY enthusiast, the sturdy, non-distorting hold ensures the protection and/or attachment of your workpiece, allowing you to focus on getting things done - quickly and with ease. Holding Capacity: 400 lbs Featuring both strength and versatility, its high grade steel latch, adjustable U-Bolt fitting and vinyl colored grip handle allows for an easy, comfortable and safe operation. It's already superb construction is enhanced with a zinc plated coating for corrosion resistance and optimized durability. Common Applications: Doors, Machinery, Automotive Applications, Broken Handles, Workbench Joining, Outdoor Activities, Fishing, Rock Climbing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.