Zoro Homepage

Toggle Clamp, 500 lbs Cap., 12130 Quick Release Vertical Clamps, Antislip Rubber Pressure Tip

  • Mfr # 20305N

  • Zoro # G414915386


product price: $9.79
/ea

Key Features

Material
Metal
Overall Length (In.)
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20305N
Zoro #
G414915386
UPC #
843441143000
Country of Origin
China

Dimensions

Overall Length (In.)
5 in
Width
5 in

Details

Material
Metal

Description

POWERTEC Vertical Quick-Release Toggle Clamp is a must-have addition to your jig assembly. With its sturdy construction and efficient design, this essential tool ensures that you achieve a rock-solid grip on your work piece; providing a hold that won't slip. The grip with a minimum 90-degree angle for easy loading and unloading. Vinyl colored grips for easy identification and comfort. Zinc-plated coating for corrosion resistance. This versatile and handy clamp makes woodworking perfection a breeze. Clamp base: 1-3/8" x 1-7/8". Mounting holes: 1/4" spaced 1-1/4" x 1--5/16" apart. Clamp reach range from front of clamp base: 1/2" - 2-1/2". Bolt length, including rubber foot: 2-1/2". Clamp foot adjustable range from bottom of clamp arm: 1" - 1-1/2". Clamp height, including handle, when clamped: 5-9/16". Total length when clamped: 4-1/2". From the Manufacturer: All POWERTEC products are designed by Southern Technologies LLC in USA. We only sell products from our authorized dealers. We conduct vigorous inspection and quality control during the manufacturing process and again in our US facility before shipment. We do not authorize any other distributors on Amazon. Do not buy counterfeit from other sellers. We never ship our products from Outside the US.


  • INCLUDES: (1) Vertical handle toggle clamp (12130)
  • FUNCTION: An essential woodworking hand tool addition to your jig assembly, delivering dependable and secure vertical hold down clamp action for your work pieces, jigs and fixtures, also works with 71416 Toggle Clamp Mounting Plate & POWERTEC T Track for woodworking projects (Note: for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts)
  • DESIGN: This heavy duty vertical toggle clamp is constructed from cold-rolled carbon steel, possessing a low profile design, a flanged base, and colored vinyl grip for easy identification
  • HOLDING CAPACITY: Vertical clamp can hold up to 500-lbs
  • SPECS: 1-3/8" x 1-7/8 | Mounting holes: 1/4" spaced apart 1-1/4" x 1--5/16"| Bolt length, including rubber foot: 2-1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.