Zoro Homepage

Toggle Clamp, 500 lbs Cap., 12130 Quick Release Vertical Clamps, Antislip Rubber Pressure Tip, 2PK

  • Mfr # 20335N

  • Zoro # G114915389


product price: $18.15
/pk 2, $9.08/ea

Key Features

Material
Carbon Steel
Overall Length (In.)
6 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20335N
Zoro #
G114915389
UPC #
843441143017
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6 in
Width
5 in

Details

Material
Carbon Steel

Description

Introducing the Quick Release Vertical Toggle Clamp by POWERTEC: This clamp is an absolute must for any jig assembly, tool fixture or movable base. It features a vertical front mount push toggle design that provides an adjustable and secure hold, plus a quick release for many of your woodworking projects that require specific production clamping for drilling, welding or milling. Whether youre a professional or DIY type of person, some projects require that you handle clamps in a vertical position when space is an issue or horizontal clamps interfere. This clamp gives you an efficient solution and allows you to focus on getting things done with precision and speed. Holding Capacity: 200 lbs. Premium Design: Featuring both strength and adjustability, its high grade steel and vinyl colored grip handle allows for an easy, comfortable and safe operation. Even with its lightweight design, the toggle clamp flaunts heavyweight features, including a handy toggle mechanism that allows for maximum clearance, along with a flange base and 90-degree angle grip that gives you maximum control. Its already superb construction is enhanced with a zinc plated coating for corrosion resistance and optimized durability. Common Uses Table Saw, Jigs and Fixtures, Smoker Grills More


  • INCLUDES: (2) Vertical handle toggle clamp (12130)
  • FUNCTION: An essential woodworking hand tool addition to your jig assembly, delivering dependable and secure vertical hold down clamp action for your work pieces, jigs and fixtures, also works with 71416 Toggle Clamp Mounting Plate & POWERTEC T Track for woodworking projects (Note: for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts)
  • DESIGN: This heavy duty vertical toggle clamp is constructed from cold-rolled carbon steel, possessing a low profile design, a flanged base, and colored vinyl grip for easy identification
  • HOLDING CAPACITY: Vertical clamp can hold up to 500-lbs
  • SPECS: 1-3/8" x 1-7/8 | Mounting holes: 1/4" spaced apart 1-1/4" x 1--5/16"| Bolt length, including rubber foot: 2-1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.