Zoro Homepage

Toggle Clamp, 500 lbs Cap., 225D Quick Release Horizontal Clamps, Antislip Rubber Pressure Tip

  • Mfr # 20301N

  • Zoro # G514915385


product price: $8.29
/ea

Key Features

Material
Carbon Steel
Overall Length (In.)
8 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20301N
Zoro #
G514915385
UPC #
843441143161
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
8 in
Width
4 in

Details

Material
Carbon Steel

Description

Introducing the Quick Release Horizontal Toggle Clamp by POWERTEC: This hand tool clamp is an absolute must for any t-track jig assembly, tool fixture and/or woodworking machinery. It features a sturdy, retractable clamping action that provides an adjustable and secure hold for your workpiece. Whether you're a professional or DIY enthusiast, its quick release non-marring clamping action ensures the protection (and attachment) of your working stock. This also allows you to focus on getting things done with quickness and ease. Clamping Capacity: 500 lbs. Premium Design: Our Toggle Clamps are designed with a heavy duty, cold-rolled steel construction for long-term durability. The steel is enhanced with a protective zinc plated coating for anti-rust and corrosion resistant properties. The toggle clamp's U-bar style and flange base allows for maximum grip, even with its lightweight design. They also possess vinyl, red colored grips that allow for a smooth and comfortable hold for safe operation. Common Uses: Router Bases, Benchtop and Track Assemblies, Table Saw Sled, Woodworking Jig and Fixtures. Specs: Clamp Base: 1-3/8" x 1-1/2", Mounting Slots: 1/4" x 3/8" spaced 7/8" x 7/8", Clamp reach range, from front of clamp base: 1-1/8" - 2-5/8", Bolt length, including rubber foot: 2-1/2", Clamp foot adjustable range from bottom of clamp arm: 1-1/8" - 1-3/4", Clamp height when clamped: 2", Total length, including handle, when clamped: 7". POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (1) Horizontal quick release toggle clamp (Type-225D)
  • FUNCTION: An essential hand tool clamp that uses an adjustable and non slip grip to secure your jigs, fixtures, t-track assemblies, movable bases, machine operations and woodworking projects
  • BUILD: Made with heavy duty, highly durable and shock resistant cold-rolled carbon steel, enhanced with a protective corrosion resistant zinc plated coating, and paired with an ergonomically designed red vinyl hand grip and a rubberized pressure tip
  • PREMIUM DESIGN: Possessing a low height design, a pressure adapter for easy depth adjustment and maximum clearance
  • HOLDING CAPACITY: Toggle clamp can hold up to 500-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.