Zoro Homepage

Toggle Clamp, 500 lbs Cap., 225D Quick Release Horizontal Clamps, Antislip Rubber Pressure Tip, 2PK

  • Mfr # 20325N

  • Zoro # G014915403


product price: $13.65
/pk 2, $6.83/ea

Key Features

Material
Alloy Steel
Overall Length (In.)
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20325N
Zoro #
G014915403
UPC #
843441143178
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6 in
Width
6 in

Details

Material
Alloy Steel

Description

The POWERTEC Horizontal Quick-Release Toggle Clamp, is a must-have addition to your jig assembly. With its sturdy construction and efficient design, this essential tool ensures that you achieve a rock-solid grip on your work piece, thus providing a hold that won't slip. Features a low height design and mechanism to allow for maximum clearance. Vinyl colored grip for easy identification and comfort. Zinc-plated coating for corrosion resistance. Retracted clamp will allow for vertical removal of clamped item. This versatile and handy clamp makes woodworking perfection a breeze. Small tool, big help! Clamp Base: 1-3/8" x 1-1/2". Mounting Slots: 1/4" x 3/8" spaced 7/8" x 7/8". Clamp reach range, from front of clamp base: 1-1/8" - 2-5/8". Bolt length, including rubber foot: 2-1/2". Clamp foot adjustable range from bottom of clamp arm: 1-1/8" - 1-3/4". Clamp height when clamped: 2". Total length, including handle, when clamped: 7". From the Manufacturer: POWERTEC Horizontal Quick-Release Toggle Clamp, 500 lbs Capacity All POWERTEC products are designed by Southern Technologies LLC in USA. We only sell products from our authorized dealers. We conduct vigorous inspection and quality control during the manufacturing process and again in our US facility before shipment. We do not authorize any other distributors on Amazon. Do not buy counterfeit from other sellers. We never ship our products from Outside the US.


  • INCLUDES: (2) Horizontal quick release toggle clamp (Type-225D)
  • FUNCTION: An essential hand tool and addition to your jig assembly, delivering a dependable and secure non-slip grip on your work pieces, jigs and fixtures
  • PREMIUM DESIGN: A hold down toggle clamp constructed from cold-rolled carbon steel, possessing a low height design, a pressure adapter for easy depth adjustment and maximum clearance
  • HOLDING CAPACITY: Toggle clamp can hold up to 500-lbs
  • SPECS: Base 1-3/8" x 1-1/2" | Mounting slots 1/4" x 3/8" spaced 7/8" x 7/8" | bolt length, including rubber foot: 2-1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.