Zoro Homepage

Toggle Clamp, 500lbs Cap., 305CM Quick Release Push/Pull Clamp, 2PK

  • Mfr # 20318-P2N

  • Zoro # G114915396


product price: $20.79
/pk 2, $10.40/ea

Key Features

Material
Alloy Steel
Overall Length (In.)
5 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20318-P2N
Zoro #
G114915396
UPC #
843441143277
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
5 in
Width
4 in

Details

Material
Alloy Steel

Description

The POWERTEC 20318 Ductile-Iron Base, Push/Pull Quick-Release Toggle Clamp, 500 lb Capacity, 305-CM, 4PK. Delivers a rock-solid grip on your stock when your project requires a push/pull holding-action that locks your workpiece, flush and tight, against a positive stop. It's the woodworker's essential solution for use in your jigs, fixtures, assemblies and movable bases. Easy adjustability means customizing clamp to stock thickness and placement is hassle free. With its superior, vibration-resistant, ductile-iron base, you are assured the kind of stable stock placement that allows for optimal woodworking safety and efficacy. And because ductile iron has an enhanced capacity to stand up to (sustain, absorb) maximum tensile strength, you can depend upon the ultra-potent hold of these clamps in even your most demanding applications. Lastly, having greater yield strength than cast steel, this unique material gets top marks in durability and high-performance - so you can get the job done to perfection, time and time again. The clamp body itself is ruggedly constructed of zinc-plated, cold-rolled carbon steel that resists corrosion, and is the industry-grade material of choice for clamping components. Featuring side clamping action that provides the unique ability to securely grip your workpiece in a vertical or horizontal position. , this handy tool maximizes work-surface clearance, leaving you free to create master craftsmanship - quickly and with ease. Handle opens a full 180 degrees, so edge mount this device to your fixture or work surface to take advantage of the full clamping range. Last but not least, its ergonomic ribbed-plastic handle provides a comfortable, safe and sturdy grip that allows for enhanced user leverage and control. Streamline your projects with this ingenious device. Simple to install, adjust and use. Just pull handle to activate firm pushing clamp-action - its' that easy. Maximize utility, efficiency and woodworking satisfaction with POWERTEC Ductile-Iron Base, Push/Pull Quick-Release Toggle Clamp. We've got a secure grip on clamping perfection. , Clamping Base Dimension: 2" x 2" -1/4", Mounting slot measures: 1/4" DIA, Clamping range extends from 1-3/4" to 2-5/8", Bolt length: 1-1/2", Clamp height (including handle) when fastened: 3-7/8", Total Clamp length (including handle) during use: 5-3/8" - 6-1/4"


  • INCLUDES: (2) Plunger stroke toggle clamp with iron base (Type-305 CM)
  • FUNCTION: Provides a quick side mount hold-down toggle clamping solution with a handle that opens a full 180 degrees and that is essential for use with an assortment of jigs, fixtures, assemblies – all while securing your workpiece in a vertical or horizontal placement
  • ERGONOMIC HANDLE: Toggle clamp flaunts an easy-to-use ribbed plastic handle that offers comfort, optimal adjustability and push pull action that allows the plunger to move in and out along the axis
  • BASE MOUNTING: Features a ductile iron clamp base that delivers a more stable and secure operation, while dampening vibrations and maximizing tensile force absorption along with wear-resistance
  • SIMPLE to INSTALL: Just pull handle to activate firm pushing clamp-action - its' that easy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.