Zoro Homepage

Toggle Clamp, 60 lbs Cap., 201A Quick Release Horizontal Clamps, Antislip Rubber Pressure Tip, 4PK

  • Mfr # 20329N

  • Zoro # G314915394


product price: $10.89
/pk 4, $2.72/ea

Key Features

Material
Zinc
Overall Length (In.)
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20329N
Zoro #
G314915394
UPC #
843441143116
Country of Origin
China

Dimensions

Overall Length (In.)
6 in
Width
6 in

Details

Material
Zinc

Description

Introducing the Quick Release Horizontal Toggle Clamp 201A by POWERTEC: This clamp is an absolute must for any jig assembly, tool fixtures and movable bases. It features a unique retractable clamping action that provides an adjustable and secure hold for your work piece while drilling, welding or milling. Whether you're a professional or DIY type of person, their sturdy, non-distorting hold and quick release design ensures the protection and/or attachment of your valuables, allowing you to focus on getting things done with accuracy and speed. Holding Capacity: 60 lbs. Premium Design: Featuring both strength and adjustability, its high grade steel latch and vinyl colored grip handle allows for an easy, comfortable and safe operation. The toggle clamp's U-bar Style with flange base allows for maximum grip, even with its lightweight design. Its already superb construction is enhanced with a zinc plated coating for corrosion resistance and optimized durability. Common Uses , Welding, Table Saw Jig, Fixtures Router, Bases, Woodworking Machine Operation, Track Saws. Clamp Specs: Clamp Base: 15/16 x 15/16, Mounting Slots: 1/4 x 5/32, Clamp reach range, from front of clamp base: 11/16, Bolt length, including rubber foot: 1-1/16, Clamp foot adjustable range from bottom of clamp arm: 0-1/8, Clamp height when clamped: 11/16, Total length, including handle, when clamped: 1-3/16.
  • INCLUDES: (4) Horizontal quick release toggle clamp (201A)
  • FUNCTION: An essential hand tool and addition to your jig assembly, delivering a dependable and secure non-slip grip on your work pieces, jigs and fixtures, also works with 71416 Toggle Clamp Mounting Plate & POWERTEC T Track for woodworking projects (Note: for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts)
  • DESIGN: A hold down toggle clamp constructed from cold-rolled carbon steel, possessing a low height design, a pressure adapter for easy depth adjustment and maximum clearance
  • HOLDING CAPACITY: Toggle clamp can hold up to 60-lbs.
  • SPECS: Base 15/16" x 15/16" , mounting slots: 1/4-" x 5/32", bolt length, including rubber foot: 1-1/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.