Zoro Homepage

Toggle Clamp, 700 lbs Cap., 431 Self-Lock U-Bolt Adjustable Latch, Antislip Hand Grip, 4PK

  • Mfr # 20341-P2N

  • Zoro # G314915387


product price: $24.19
/pk 4, $6.05/ea

Key Features

Material
Silver
Overall Length (In.)
6 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20341-P2N
Zoro #
G314915387
UPC #
843441142881
Country of Origin
China

Dimensions

Overall Length (In.)
6 in
Width
2 in

Details

Material
Silver

Description

Introducing the Latch Action U Bolt Self Locking Toggle Clamp Set (431) by POWERTEC: These latch action toggle clamps are designed and engineered to provide an adjustable and secure clamping action for many of your woodworking, automotive and heavy duty machinery projects. An absolute must any professional or hobbyist woodworker, the U-shackle (bolt) self-locking design ensures a reliable hold to quickly secure and protect your jigs, fixtures and assemblies optimizing your workflow for multi-tasking and high quality results. Holding Capacity: 700 lbs. Premium Design: This set of large adjustable clamps offer an easy-to-use design, with both, strength and durability at your disposal. They feature red (color coded) vinyl grip handles that deliver an easy, super comfortable gripping profile. The cold rolled steel latch bodies possess rugged construction, enhanced with a zinc plated coating for corrosion and rust resistance. Common Applications: Woodworking, Door Clamps, Machinery, Automotive Applications, Broken Handles, Workbench Joining, Outdoor Activities, Fishing, Rock Climbing. Clamp Dimensions (when closed) 7-1/2" L x 1-7/8" H x 1-5/8" W. POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (4) Large Sized U Bolt Toggle Clamps | 7-1/2" L (bolt fully extended) x 1-7/8" H x 1-5/8" W with 1" of bolt adjustment
  • HOLDING CAPACITY: 317-kg/ 700-lbs
  • FUNCTION: A versatile and time saving set of clamps designed to hold and secure your jigs and fixtures in place. They are ideal for automotive applications, door assemblies, heavy duty machinery, and woodworking projects, also works with 71416 Toggle Clamp Mounting Plate & POWERTEC T Track for woodworking projects (Note: for t-tracks that accept 1/4" hex head bolts and 5/16" t-bolts)
  • SELF LOCKING: U-bolt lock and spring loaded lever allows you to instantly latch and release your workpiece (without the toggle latch accidentally opening), while the fully adjustable design ensures that you can accurately modify the mounting distance and required clamping force
  • PREMIUM BUILD: Both clamps features a color-coded red, non-slip vinyl hand grip. The cold rolled steel clamping bodies are coated with non-corrosive zinc plating for long term durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.