Zoro Homepage

Toggle Clamp Foot, 6" Long, 4 PK

  • Mfr # 71700-P4N

  • Zoro # G614915414


product price: $37.59
/pk 4, $9.40/ea

Key Features

Material
Carbon Steel
Overall Length (In.)
7 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71700-P4N
Zoro #
G614915414
UPC #
843441142799
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
7 in
Width
2 in

Details

Material
Carbon Steel

Description

Commanding Control, Extended Reach Introducing the 6" Toggle Clamp Foot by POWERTEC. Elevate your woodworking projects with the 6" Toggle Clamp Foot the ultimate extension for unmatched clamping power and precision. Reach New Heights: Tackle tall fences, crosscut sleds, and intricate woodworking jigs with confidence. This 6" extension gives your toggle clamps the reach they need to secure workpieces with unwavering stability, ensuring flawless results every time. Uncompromising Grip: The swivel-action 1-5/8" diameter foot adapts effortlessly to angled surfaces, providing a firm, non-marring grip on wood, metal, and plastic. Adjustable pressure lets you tailor the clamping force to your project's needs, preventing damage while maintaining a secure hold. Adapts to Your Arsenal: Compatible with a variety of toggle clamps (check specifications), this versatile foot seamlessly integrates into your existing toolkit. Mount it to T-track using POWERTEC 71700 and 71416 for even greater flexibility in your workshop setup. Engineered for Endurance: Crafted from durable nylon with a non-slip rubber base, this toggle clamp foot is built to withstand the demands of your most ambitious projects. It stays put, even on smooth surfaces, ensuring your workpieces remain perfectly aligned throughout your workflow. Unleash Your Creativity: From intricate dovetail joints to expansive cabinet assemblies, this extended toggle clamp foot empowers you to tackle projects of any scale. With its reliable hold and unwavering stability, you'll experience a newfound level of precision and control, transforming your woodworking aspirations into reality. POWERTEC is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDE: (4) 6" toggle clamp foot, with soft clamping pad
  • FUNCTION: Extend clamping reach and stability on tall fences, crosscut sleds, and woodworking jigs, ensuring precise alignment and secure hold for woodworking, and carpentry projects.
  • FEATURES: Swivel-action 1-5/8" diameter foot clamps angled stock securely; adjustable pressure on any surfaces ensures a firm grip for various materials, including wood, metal, and plastic, hardware included.
  • ANTI-SLIP: Durable nylon construction with rubber base ensures a non-marring, anti-slip grip, even on smooth surfaces, maintaining stability during operation.
  • VERSATILITY: Ideal for table saw crosscut sleds, drill press tables, and other woodworking jigs, providing reliable clamping in diverse applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.