Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp Set, 375 lbs & 700 lbs Cap., J Hook, Self-Lock U-Bolt Adjustable Latch, 4PK

  • Mfr # 20345N

  • Zoro # G014915366


product price: $26.69
/pk 4, $6.67/ea

Key Features

Material
Carbon Steel
Overall Length (In.)
9 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20345N
Zoro #
G014915366
UPC #
843441143307
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
9 in
Width
3 in

Details

Material
Carbon Steel

Description

Introducing the Latch Action U Bolt Self Locking Toggle Clamp Set (431) by POWERTEC: These latch action toggle clamps are designed and engineered to provide an adjustable and secure clamping action for many of your woodworking, automotive and heavy duty machinery projects. An absolute must any professional or hobbyist woodworker, the U-shackle (bolt) self-locking design ensures a reliable hold to quickly secure and protect your jigs, fixtures and assemblies optimizing your workflow for multi-tasking and high quality results. Holding Capacity: 700 lbs. Premium Design: This set of large adjustable clamps offer an easy-to-use design, with both, strength and durability at your disposal. They feature red (color coded) vinyl grip handles that deliver an easy, super comfortable gripping profile. The cold rolled steel latch bodies possess rugged construction, enhanced with a zinc plated coating for corrosion and rust resistance. Common Applications , Woodworking, Door Clamps, Machinery, Automotive Applications, Broken Handles, Workbench Joining, Outdoor Activities, Fishing, Rock Climbing. Clamp Dimensions (when closed) 7-1/2" L x 1-7/8" H x 1-5/8" W. Introducing the J Hook Toggle Clamp 451 by POWERTEC. This hold down toggle clamp is designed to provide you with a secure, straight-pulling action toggle clamp that is handy for a variety of woodworking, automotive, construction and home-based projects. It features a hook shaped clamp rod for seamless clamping to any custom latch point. Whether you're a professional or DIY enthusiast, you'll find its sturdy design, side-mounting profile and heavy duty clamping action to be a valuable asset to your day-to-day applications. Holding Capacity: 375 lbs. Premium Design: Our Toggle Clamps are designed with a heavy duty, cold-rolled steel construction for long-term durability. The steel is lightweight, yet enhanced with a protective zinc plated coating for anti-rust and corrosion resistant properties. For optimal comfort and control, the lever possesses red colored vinyl grips that allow for a smooth and safe operation. While clamping, the lever is controlled to prevent impact on functioning due to side thrusting. Specs: Clamp base: 1-1/2" x 1-7/8" Mounting holes: 7/32" spaced 15/16" x 1-3/8" apart. J Hook Length: 5-1/2" with 5/16-18 thread | Threaded clamp rod adjusts 7/8" Clamp height when clamped, including handle, 1-1/4" Total length range when clamped (including handle): 6-3/8" - 7-3/8" POWERTEC is a manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (2) Large Sized U Bolt Toggle Clamps (2) J-Hook Type Toggle Clamp (Type-451)
  • FUNCTION FOR U BOLT TOGGLE CLAMP: A versatile and time saving set of clamps designed to hold and secure your jigs and fixtures in place. They are ideal for automotive applications, door assemblies, heavy duty machinery, and woodworking projects
  • FUNCTION FOR J-HOOK TYPE TOGGLE CLAMP: An essential clamping tool that utilizes a hook type draw latch for straight-pulling action – perfect for table saw stand attachments, racks, gates, smoker lids, creative automotive functions and woodworking projects
  • PREMIUM BUILD: Made with heavy duty, highly durable and shock resistant cold-rolled carbon steel, enhanced with a protective corrosion resistant zinc plated coating, and paired with a red ergonomically designed anti-slip vinyl hand grip for optimal comfort and control
  • SELF LOCKING FOR U BOLT TOGGLE CLAMP: U-bolt lock and spring loaded lever allows you to instantly latch and release your workpiece (without the toggle latch accidentally opening), while the fully adjustable design ensures that you can accurately modify the mounting distance and required clamping force

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.