Zoro Homepage

Toggle Clamp with J Hook, 375 lbs Cap., 451 Adj. Pull Action Latch 20308

  • Mfr # 20308N

  • Zoro # G014915380


product price: $11.55
/ea

Key Features

Material
Carbon Steel
Overall Length (In.)
8 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20308N
Zoro #
G014915380
UPC #
843441142904
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
8 in
Width
2 in

Details

Material
Carbon Steel

Description

Introducing the J Hook Toggle Clamp 451 by POWERTEC: This hold down switch clamp is designed to provide you with a secure straight pull action switch clamp useful for a variety of carpentry, automotive, construction and home based projects. It features a hook-shaped clamp rod for seamless clamping to any custom hook point. Whether you're a professional or a DIY enthusiast, you'll find its rugged design, side-mount profile and heavy-duty clamping action a valuable asset for your everyday applications. Holding Capacity: 375 lbs. Premium Design: Our Toggle Clamps are designed with heavy duty cold-rolled steel construction for long term durability. This steel is mild, but enhanced with a zinc plated protective coating for anti-rust and corrosion-resistant properties. For optimal comfort and control, the lever has a red vinyl grip that allows for smooth and safe operation. When clamping, the lever is controlled to prevent impact on the function due to side thrusts. Specs: Clamp base: 1-1/2" x 1-7/8", Mounting holes: 7/32" spaced 15/16" x 1-3/8" apart. J Hook Length: 5-1/2" with 5/16-18 thread, Threaded clamp rod adjusts 7/8", Clamp height when clamped, including handle, 1-1/4". Total length range when clamped (including handle): 6-3/8" - 7-3/8". POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (1) J-Hook Type Toggle Clamp (Type-451)
  • FUNCTION: An essential clamping tool that utilizes a hook type draw latch for straight-pulling action – perfect for table saw stand attachments, racks, gates, smoker lids, creative automotive functions and woodworking projects
  • PREMIUM BUILD: Made with heavy duty, highly durable and shock resistant cold-rolled carbon steel, enhanced with a protective corrosion resistant zinc plated coating, and paired with a red ergonomically designed anti-slip vinyl hand grip for optimal comfort and control
  • PREMIUM DESIGN: Features an impressive holding clamping capacity of 375lbs with reliable latch and clamp action, plus a hold-down side mounting with U-shaped clamping profile
  • APPLICATION: Ideal for use on doors, machinery, automobiles, jig assemblies and other medium to heavy-duty job applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.