Zoro Homepage

Tool Stand, 400lb Capacity Heavy Duty Router Table Stand with Adjustable leveling feet

  • Mfr # UT1006CN

  • Zoro # G115878058


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Color
Multi color
Material
Multi pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1006CN
Zoro #
G115878058
UPC #
843441148579
Country of Origin
Taiwan, Province of China

Details

Color
Multi color
Material
Multi pack

Description

Introducing the 24" x 32" Universal Router Table Top Kit by POWERTEC. Made from thick MDF, delivering in a smooth, laminated, low-friction surface making it easy to slide workpieces across during your routing and woodworking projects. The pre-drilled holes and included router table insert template, with dimpled hole patterns for the most common routers,makes it easy to mount any router to the table, and it works in conjunction with our multi-purpose stand and router table fence not included to create the ultimate router table. The router table and insert plate makes it easy to create precise cuts, and when combined with our multi-purpose stand and router table fence not included provide added stability and support.Introducing the Premium Router Table Stand. This heavy duty shop stand provides you with a versatile and mobile work station that can do it all. Whether you are simply looking for a high capacity work stand or need to turn bench top power tools into floor models, just add your router table and you have a large size platform for your woodworking projects. Assembly is simple, and it includes the required nuts to accept the carriage bolts needed for assembly. Top not included.


  • INCLUDES: Complete set comes with 24" wide x 32" long x 1" thick MDF Table Top, Router Table Insert Template (main resin), (3) Reducing Rings: 1" & 2-5/8" openings, (2) powder coated steel struts with pre-drilled holes, M5 Starting Pins with M6 Insert, screwdriver, hex wrench, assorted screws, hex nuts and assembly hardware, instruction manual (Fence not included), (1) Premium Router Table Stand w/ legs, leveling feet, installation hardware and instructions
  • FUNCTION for Router Table Top: Let you create a custom router table system with accurate router centering and mounting to meet all of your routing needs. Melamine coated MDF router table top provides a safe, solid, secure, and quiet routing solution for your intricate woodworking projects and universal workshop needs
  • INSERT PLATE FEATURES for rRouter Table Top: The phenolic router table insert template delivers impact and abrasion resistance commonly associated with woodworking, and is conveniently textured to give you a solid top that absorbs vibrations, while the table reinforcing struts prevent sagging, even under the weight of heavy routers. Drill points conveniently mark hole patterns for the most commonly used routers, and leveling screw assemblies keep the insert level and flush with the table surface
  • EASY-TO-USE for Router Table Top: By properly mounting and adjusting the main insert, starter pin, and reducer ring, you can ensure that your router is square and accurate. This will allow you to make precise cuts that are essential for any woodworking project
  • VERSATILE for Router Table Top: The router table top set is designed to work with standard 3/8" x 3⁄4" miter gauge guide bars, but it can also accept featherboards and other similar accessories - Table underside possesses pre-drilled holes for multiple router table stand configurations
  • FUNCTION for Router Table Stand: By adding this universal work bench to your workshop, you can accommodate table saws, drill presses, grinders, planers and sanders. Perfect for your premium or homemade router table. Top not included
  • FEATURES for Router Table Stand: Possesses versatile height adjustments (30 in, 31 in, 34 in, and 36 in.) with adjustable feet and/or removable levelers. Mounting holes are located in the legs for remote switch assembly
  • QUALITY for Router Table Stand: Tool table supports up to 400lb. Constructed of heavy 16 gauge sheet metal with a durable, satin POWERTEC Blue powder-coated finish
  • SPECIFICATIONS for Router Table Stand: Steel footprint/top – 20-9/16" x 28-7/16", Height range with adjustable feet – 30-3/16" – 34-3/8", Height range with levelers – 31-1/8" – 36-3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.