Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Router Table Folding Stand, Adjustable Height Workstation and Wall-Mount Ready

  • Mfr # UT1013C

  • Zoro # G322706717


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
MDF, Metal
Width
11.82 in
Overall Length
16.15 in
Color
Multi color
Overall Height
8-7/8" & 13-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1013C
Zoro #
G322706717
UPC #
843441159841
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.82 in
Overall Length
16.15 in
Overall Height
8-7/8" & 13-1/16"

Details

Material
MDF, Metal
Item
Stands
Color
Multi color

Description

The Folding Router Table Stand and Mini Trim Router Table Set by POWERTEC. The tabel stand has adjustable height options of 8-7/8in and 13-1/16in let you choose the perfect ergonomic position, whether seated or standing. The foldable design not only makes storage and transport a breeze but also supports vertical wall mounting for compact workshops. With smooth-folding legs, secure D-latches, and locking pins, this stand delivers stable, reliable performance every time you work. This table top router table allows you to perform common router table task at home or any work site. It compact design is perfect for small routing applications and cutting, shaping your workpieces with high precision. The table is pre-drilled along the back edge, so that you are able to add your own clamping strip for mounting on the edge of your table or workbench. The POWERTEC Trim Router Table is small, yet portable, sets up quickly and is extremely easy to mount. Able to accommodate many of your small woodworking projects and router table applications, the table comes with an acrylic base that not only provides a wide, leveled base for handheld work, it's pre-drilled to fit many of the more popular trim routers on the market and will accept Porter Cable style guide bushings. The set comes with a see-thru bit guard for high visibility, while the removable fence is set up with a 2-1/2” ID dust port. Clamping knobs included, this set features everything you need to perform and execute many of your common routing task.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.