Tungsten Carbide Scoring Wheel 22mm Tile Cutting Wheel w/ Screw for Manual Tile Cutters, Porcelain

  • Mfr # 72088N

  • Zoro # G915360722


product price:  $13.19
/ea

Key Features

Color
Sliver
Depth
1/4 in
Width
7/8 in
Length
7/8 in
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72088N
Zoro #
G915360722
UPC #
843441146896
Country of Origin
China

Dimensions

Depth
1/4 in
Width
7/8 in
Length
7/8 in

Details

Color
Sliver
Material
Tungsten Carbide

Description

Introducing the Tungsten Carbide Blade Scoring Wheel with Screw by POWERTEC PRO.Frustrated with chipped tile and uneven breaks? Elevate your tile cutting game with this Tungsten Carbide Scoring Wheel, designed to deliver flawless scores and clean cuts on even the toughest ceramic materials.The tungsten carbide construction, enhanced with a specialized titanium carbide coating, ensures exceptional strength and wear resistance. Experience smooth, effortless scoring and precise cuts, project after project.


  • • INCLUDE: (1) 22x6x6mm scoring wheel with 114 degree wide cut angle. Comes complete with (1) locking nut, (1) flat head hexagon socket screw, and (1) 4mm hex wrench for quick and easy installation
  • • TUNGSTEN CARBIDE: Featuring sharp tungsten carbide edge that is designed for low difficulty materials
  • • VERSATILE TILE CUTTING: Designed for smooth tile, this scoring wheel delivers exceptional performance on a wide range of porcelain, ceramic, and glass tile
  • • DURABLE & LONG-LASTING: The tungsten carbide construction ensures exceptional sharpness and resistance to wear, allowing you to tackle multiple tiling projects with ease
  • • COMPATIBILITY: It is compatible with POWERTEC PRO tile cutter models (71980, 71981, and 71982) and most major brand manual tile cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.