Tungsten Carbide Tipped Double Flute Straight Router Bit, 1/2" Shank, 13/32" Cutting Dia.
- Mfr # 73063
- Zoro # G522970796
product price:Â
$
22.99
/ea
Key Features
Shape
Double Flute Straight Router Bit
Material - Machining
Alloy Steel, Tungsten Carbide
Color
Silver
Application
Routing
For Use With
Router
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73063
- Zoro #
- G522970796
- UPC #
- 843441159377
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2-9/16 in
- Size
- 1/2" Shank, 13/32" Cutting Diameter
Details
- Shape
- Double Flute Straight Router Bit
- Material - Machining
- Alloy Steel, Tungsten Carbide
- Color
- Silver
- Application
- Routing
- For Use With
- Router
- Item
- Router Bits
Description
The POWERTEC 73063 Straight Router Bit is your go-to solution for clean, precise straight cuts in woodworking. Featuring a 13/32" cutting diameter, 1-1/32" cutting depth, and a sturdy 1/2" shank, this standard (non-plunge) bit delivers smooth, accurate results in a variety of materials. Engineered with a premium YG6X micro-grain tungsten carbide blade and a heat-resistant steel body, it offers long-lasting sharpness and exceptional wear resistance-even in dense hardwoods like oak and maple. The anti-kickback design improves safety and cutting control, making it ideal for dadoes, grooves, rabbets, edge trimming, and more. Compatible with handheld, plunge, and CNC routers, this versatile bit helps you achieve professional-quality finishes across all your woodworking projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.