Universal Circular Saw Track Plate for Track Saw Guide Rails & Straight Edge Clamps
- Mfr # 71993
- Zoro # G522706821
Key Features
Specifications
Details
- MFR #
- 71993
- Zoro #
- G522706821
- UPC #
- 843441156314
- Country of Origin
- Taiwan, Province of China
- Item
- Universal Circular Saw Track Plate
- For Use With
- Track Saw Guide Rails, Straight Edge Clamps
- Color
- Orange
- Material
- Nylon, glass fiber
Dimensions
- Length
- 17.13 in
- Height
- 2.17 in
- Width
- 9.65 in
Description
Introducing the Circular Saw Plate by POWERTEC. Designed to deliver accurate, straight cuts, this innovative saw plate helps make woodworking projects smoother, faster, and more professional. Universal Compatibility & Easy Setup: Designed to fit a wide variety of left- and right-handed circular saws with base dimensions up to 12-1/2" L x 6-1/2" W. The 3-point adjustable clamp system, featuring 2 rear metal clamps and 1 front hold-down clamp, provides secure mounting and quick, tool-free setup, so you can get to work in minutes. Durable Construction & Enhanced Stability: Made from tough nylon and glass fiber for long-lasting strength and reliable stability during demanding cuts. The included peel-and-stick rubber strip provides additional grip, especially when mounting saws with uneven bases, helping keep the saw securely in place for accurate cutting.
- ACHIEVE TRACK SAW PRECISION: Transform your existing circular saw into a precision cutting powerhouse, delivering track saw-like accuracy for perfectly straight cuts that enhance all your woodworking projects with professional results
- TOOL-FREE MOUNT: Securely mounts a wide range of both left and right-handed circular saws (with bases up to 12-1/2" L x 6-1/2" W) using the innovative 3-point adjustable clamp system for a rapid, tool-free setup, getting you to work faster
- OPTIONAL RUBBER STRIPS: Includes one peel-and-stick rubber strips designed for use when the back edge of the saw’s base is uneven. These strips help fill minor gaps and contours, ensuring better surface contact for a more secure, slip-resistant mount
- LARGE BLADE SLOT: The wide opening blade slot on the plate is designed to support both straight and bevel cuts, allowing your circular saw to operate at its full cutting range. This feature ensures the blade moves freely without obstruction, so you can maintain accuracy and control at any angle.
- ROBUST AND RIGID PLATFORM: Engineered with a high-performance nylon and glass fiber blend, this circular saw guide plate offers long-lasting strength and unwavering stability, providing a reliable and durable platform for even your most demanding cut
- WIDE COMPATIBILITY: Features an adjustable underside fence compatible with POWERTEC (71153, 71387, 71870, 71990), Makita, Festool, and Milwaukee-style track saw guide rails, plus POWERTEC straight edge clamps (71705–71708).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.