Zoro Homepage

Up Cut Spiral Router Bit and Router Subbase Centering Pin Set

  • Mfr # 73059N

  • Zoro # G315958420


product price: $34.99
/ea

Key Features

Material - Machining
Carbide
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73059N
Zoro #
G315958420
UPC #
843441148586
Country of Origin
Taiwan, Province of China

Details

Material - Machining
Carbide
Color
Multi color

Description

Introducing the Router Subbase Centering Pin Set by POWERTEC. This Centering Pin set is the perfect way to ensure that your router sub bases and template guides are perfectly aligned. This simple yet effective router centering tool consists of two parts: A pin and a cone. For the inside pins, simply insert the pin into your router's collet chuck and tighten. Then, adjust the sub base or template guide until it is centered on the cone. For the outside pin, insert the pin through the guide bushing and base and into the collet and tighten. Then adjust until the guide bushing is centered. That's it! Even a beginner can get the hang of it in no time. This 3-piece set is compatible with the POWERTEC 71022 Router Base Plate, and a variety of routers, including the Bosch RA1161, RA1162, RA1166, 1617 series, 1618 series, 1619EVS, MRF01, MRP01, MRC23EVSK, MRP23EVS, MRF23EVS, PR009, PR010 and PR011.Introducing the Solid Carbide Router Bit by POWERTEC. This router bit possesses a slow, spiral up cut designed to produce sharp cutting edges and smooth finishes. It's intended for high RPM and produces much smoother cuts than standard straight router bits. This bit is made out of solid carbide, material well known for it's prolonged working life due to their hardness factor. These bits are best utilized with hard plastics, wood composites, natural woods and solid surfaces. In addition, when creating dado's and rabbets, the spiral design brings chips up and out of the cut. For many professionals, up cut spirals offer optimal control with hand or table routing.


  • INCLUDES: Inside Centering Pins (1/2" and 1/4") and Outside Centering Pin (1/4"), (1) Solid Carbide Router Bit w/ Spiral Up Cut
  • PURPOSE for Router Subbase Centering Pin Set: Router centering accessories ensures that your router sub bases and template guides are perfectly aligned, resulting in high precision and accurate cuts every time
  • APPLICATION for Router Subbase Centering Pin Set: A must for anyone using guide bushings with tight tolerances, this woodworking centering tool is the perfect addition to any router kit, and delivers limited clearance between bit and guide because it works with both 1/4 and 1/2 inch collets, making it compatible with a wide range of routers and template guides
  • EASY TO USE for Router Subbase Centering Pin Set: Takes just seconds to get the perfect alignment. This makes it a great choice for both professional woodworkers and DIY enthusiasts
  • PREMIUM for Router Subbase Centering Pin Set: Made of high quality brass and designed to withstand the wear and tear commonly associated with woodworking
  • FUNCTION for Solid Carbide Up Cut Spiral Router Bit: Spiral bits can be used for upcut grooves and slots, mortises, jasper circles, dados and rabbets – The plunge cut leaves clean edges and a smooth top surface, much better than straight flute bits
  • APPLICATIONS for Solid Carbide Up Cut Spiral Router Bit: Perfect wood cutting tools for an assortment of professional and DIY woodworking projects that require clean and sharp router cuts – Works exceptionally well with woods and hard plastics
  • SHANK DIMENSION for Solid Carbide Up Cut Spiral Router Bit: Bit cuts a 1/4" and has a 1/4" shank, Cutting length: 1", Overall length: 2-1/2" | Designed to help eliminate chipping on your workpiece
  • PREMIUM QUALITY for Solid Carbide Up Cut Spiral Router Bit: Made with premium carbide and precision ground for proper balance and industrial quality control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.