Zoro Homepage

Urethane, 2 PK

  • Mfr # BS900067-2

  • Zoro # G712369232


product price: $17.15
/pk 2, $8.58/ea

Key Features

Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS900067-2
Zoro #
G712369232
UPC #
843441108016
Country of Origin
China

Details

Material
Urethane

Description

Introducing the Urethane Bandsaw Tires by POWERTEC.These tires are designed to increase the efficiency and effectiveness of your bandsaw, while keeping it running smooth and safe. Made with premium polyurethane, these tires feature a strong and impact resistant profile that delivers optimal durability. More accommodating than both plastic and rubber, urethane tires can be stretched to fit your equipment and are specifically designed to stay in place without any type of adhesive. They do not rot or dry out. In addition, they feature a straightforward design, these tires are easy to remove, replace and install depending on your specific needs. Includes instruction sheet. Designed to work with a wide range of Branded Band Saws : Jet, Delta, Grizzly, Porter Cable, Harbor Freight, Powermatic or any bandsaw that requiresa 9 in. x 1/2 in. tire Size Dimensions: Diameter: 9 in / Width: 1/2 in / Thickness: 5/32 in


  • •INCLUDES: (2) Urethane Bandsaw Tires, Instruction Sheet
  • •FUNCTION: These bandsaw accessories make for excellent replacement tires and are designed to fit any machine that requires a 9" x 1/2" by 5/32 in"
  • •VERSATILITY: Fits a wide range of band saws and popular brands, including Delta, Grizzly, Harbor Freight, Jet, Porter Cable, Powermatic, and others
  • •NO ADHESIVE: Designed to stay in place without any type of adhesive, making installation (and removal) quick and easy for a smooth workflow
  • •QUALITY: Urethane tires possess more flexibility than plastics, a higher load resistance than rubber, and flaunt an impressive amount of impact resistance and durability when compared to factory tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.