Shop POWERTEC
See all product information
Create Account
Vacuum Bags VF3501 Size C, 3-4.5 Gal. for Ridgid 4000RV, WD40700 Wet/Dry Shop Vacuums, 5PK
- Mfr # 75017
- Zoro # G124152729
product price:Â
$
12.99
/pk of 5, $2.60/ea
Key Features
Material
Paper
Width
7 in
For Use With
Ridgid 3–6 Gal Wet/Dry Vacuums
Length
36-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75017
- Zoro #
- G124152729
- UPC #
- 843441163787
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 36-3/4 in
Details
- Item
- Wet/Dry Vacuum Bags
- Material
- Paper
- For Use With
- Ridgid 3–6 Gal Wet/Dry Vacuums
Description
Introducing the Replacement wet and dry vac filter bags intended for RIDGID vacuum by POWERTEC. These high efficiency vacuum filters present a premium and reliable alternative intended for Ridgid wet/ dry vacuum cleaners. Perfectly suited to collect an assortment of dry debris, these dust collecting bags are heavy duty and work flawlessly in accommodating 3- 4.5 gallon models. They feature a unique design that eliminates clogging or blockage, preventing your vacuum from overfilling. They are easy to install and replace. Simply toss and discard for a quick and easy clean-up. In the garage, at a worksite or on the go - you’ll find these perfect for capturing all types of fine dust particles such as drywall dust, sawdust or cement dust. Replacement for RIDGID VF3501, Workshop WS32045F Compatible With RIDGID 3 - 4.5 Gallon Wet /Dry Vacuum models: *3 Gallon: WD3050, HD0300PG, HD0318, HD0300, WD30500, WD3050M0, VAC3000 *4 Gallon: 50313 (4000RV), WD4070, WD40700, WD4080, WD40800, 4000RV0, WD40500, WD40501, VAC4010 *4.5 Gallon: WD4522, 50318 (4500RV), 4500RV0, WD45220, WD45500 *6 Gallon: HD0600, HD06001, RT0600, RT06000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.