Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flooring Installation Kit | Pro Pull Bar & Tapping Block Wood Flooring Tools

  • Mfr # 71852

  • Zoro # G722706706


product price: $45.15
/ea

Key Features

Color
Black
Material
Polyethylene, Steel
Width
2.76 in
Size
16-1/4 in, 11-3/4 in
Height
4.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71852
Zoro #
G722706706
UPC #
843441138198
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.76 in
Size
16-1/4 in, 11-3/4 in
Height
4.36 in
Overall Length
16.6 in

Details

Color
Black
Material
Polyethylene, Steel
Item
Tapping Blocks

Description

Flooring Installation Kit by POWERTEC This professional hardwood flooring positioning tool is a must have for floating vinyl flooring, laminating and floor installation professionals. It's ergonomically designed squared block design minimizes the floor installation process, reducing time, while evenly distributing tapping force to protect the edges of the plank. It features a ball knob handle for easy grip and comfortability, and a non-marring surface to prevent damage - making it perfect for hardwood, engineered hardwood, and tongue and groove flooring. Possesses a recess (or lip) that slides over the edging and is designed to work with thinner vinyl flooring. It has a convenient, extra large contact area to fit longer planks in the right place with fewer strikes and without a gap. This tapping block is made of strong and lightweight polyethylene, designed for long-term durability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.